Shop All Nightstands
Tuhome
Augusta 2 Nightstand, Four Legs, Two Drawers, Light Oak
Mfr # MLD7030
Zoro # G108854151
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 13.7 in.
- Width 17.7 in.
- Material Laminate
- Doors 0
- Includes Hadware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tuhome
- MFR # MLD7030
- Zoro # G108854151
- UPC # 7707062392625
- Country of Origin Colombia
- Category Nightstands
Dimensions
Length | 13.7 in. |
Width | 17.7 in. |
Height | 22.4 in. |
Details
Color | Light Oak |
Material | Laminate |
Doors | 0 |
Includes | Hadware |
Features | Four Legs 7,59 in. |
Shelves | 0 |
Legs | 4 |
Weight | 31.7 lbs. |
Drawers | 2 |
Description
The TUHOME Augusta 2 Nightstand is the perfect addition to any bedroom. It features four spacious drawers 4,01 in. H X 28,11 in. W for organizing your items and accessories in your favorite way, and it has a stylish rustic/contemporary design that will add a touch of class to any room.With a compact size 35,03 in. H X 35,03 in. W X 13,77 in. D is ideal for any room.Designed with elegant Light-oak particleboard.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR L Shaped Desk, 82.9" D, 71.1" W, 65.9" H, Slate/Sandstone, Melamine (93867-59)
- KENSINGTON Adjustable Height Footrest, Gray (K56146USF)
- VINTIQUEWISE Decorative Round Natural Wood Wall Mirror for the Entryway, Living Room, or Vanity (QI004383)
- EDGEMATE Cherry Wood Veneer 13/16 in. W x 250 Ft. Edgebanding (EM..8125.250.CH)
- TUHOME Amara Nightstand, Two Shelves, Four Legs, White (MLB7144)
- TUHOME Amara Nightstand, Two Shelves, Four Legs, Black (MLW7145)
- TUHOME Kaia Nightstand, Two Drawers, Metal Handle, White/Pine (MBC4763)
- TUHOME Adele Floating Nightstand with Drawer and Open Storage Shelves- Light Gray (MLZ9408)
- TUHOME Kaia Z Nightstand, One Drawer, One Cabinet, Four Legs, Superior Top, Smokey Oak/White (CIB7915)
- TUHOME Kaia Nightstand, Two Drawers, Metal Handle, White (MLB6571)
- HOMELEGANCE Holverson Night Stand (1715-4)
- Tuhome Nightstands