Shop All Breakroom Cabinets
Tuhome
Audra Corner Bar Cabinet Six Built-in Wine Rack, Two Shelves, Four Shelves With Door, Aged Oak/Black
Mfr # BMW7763
Zoro # G808854116
product price: $314.99
/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi-color
- Overall Height 70.8 in.
- Overall Width 17.7 in.
- Overall Depth 17.7 in.
- Number of Shelves 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tuhome
- MFR # BMW7763
- Zoro # G808854116
- UPC # 7707062326460
- Country of Origin Colombia
- Category Breakroom Cabinets
Dimensions
Overall Height | 70.8 in. |
Overall Width | 17.7 in. |
Overall Depth | 17.7 in. |
Details
Color | Multi-color |
Number of Shelves | 3 |
Number of Doors | 2 |
Handle Finish | Multi-color |
Cabinet Material | Laminate |
Number of Drawers | 0 |
Legs | 4 |
Features | Four Shelves With Door 8,4 in. W X 10,6 in. H X 13,3 in. H |
Weight | 86.7 lbs. |
Includes | Hadware |
Description
This corner bar is the perfect solution to add extra storage to your private bar, product measures 17,7 in. W X 17,7 in. D X 70,8 in. H are ideal for any corner. Who wouldn't love their very own bar corner cabinet It's the perfect way to add a bar to your home without taking up too much space! This cabinet has tons of storage space with two shelves 20,2 in. H X 15,7 in. H X 25 in. Wto expose your favorite drinks, one cup rack, especially for your glasses, and four shelves 8,4 in. W X 10,6 in. H X 13,3 in. H with a door for more safety!With a contemporary style that will look great in any room. The Audra Bar Corner Cabinet is sure to be a hit with anyone looking for an easy and convenient way to have their bar at home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED VISUAL PRODUCTS Poster Frame, Black, 22 x 28 in., Acrylic (UVNSF2228)
- FLASH FURNITURE BurgundySide Reception Chair, 26"L36"H, Padded, LeatherSeat, ContemporarySeries (BT-1404-BURG-GG)
- BOSS BlackPosture Deluxe Office Task Chair, 25"L40"H, Loop, TweedSeat, B317Series (B317-BK)
- CORTECH Razorback Chair, Green (86484GN)
- TUHOME Kaia Corner Bar Cabinet, 2 Shelves, 10 Built-in Wine Rack, Door Cabinet, 2 interior Shelves, BK/Pine (BWM7764)
- TUHOME Cincinatti Corner Bar Cabinet, Cup Rack, Two External Shelves, One Drawer, Four Legs, Dark Brown (BLB7766)
- TUHOME Montenegro Bar Cabinet, Double Door Cabinet, Five Built-in Wine Rack, Three Shelves, Espresso (MLC5013)
- TUHOME Manhattan L Bar Cabinet, Eight Built-in Wine Rack, Single Door, Light Gray (BLZ6475)
- TUHOME Syrah Corner Bar Cabinet, Eight Bottle Cubbies, Double Door, Two Open Shelves-Black (BLW5546)
- TUHOME Shangai Corner Bar Cabinet, Two Shelves, Five Built-in Wine Rack-Aged Oak (BLM7768)
- TUHOME Syrah Corner Bar Cabinet, Eight Bottle Cubbies, Double Door, Two Open Shelves, Light Grey (BLZ6547)
- Tuhome Breakroom Cabinets