Shop All Dressers
Tuhome
Asteria 6 Drawer Double Dresser, Metal Handles, White
Mfr # CLB5955
Zoro # G008853834
product price: $475.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$475.99
Free 30-Day Returns
Key Features
- Color White
- Material Laminate
- Includes Hadware
- Weight 145.5 lbs.
- Length 20 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 20 in. |
Width | 46 in. |
Height | 36.5 in. |
Details
Color | White |
Material | Laminate |
Includes | Hadware |
Weight | 145.5 lbs. |
Features | Six Drawers |
Drawers | 6 |
Shelves | 0 |
Legs | 4 |
Doors | 0 |
Description
The Asteria 6-drawer dresser has a modern, timeless look that easily blends with any decor. The modern style adapts to any bedroom, providing the needed storage space.Functionality is its middle name. It works perfectly in rooms with limited space available and looks fantastic in bigger areas.This dresser features six very spacious drawers 7.4 in. H x 29.8 in. x 18 in.D with all-metal rails for smoother use and greater quality.It will provide you the desired storage space you so much want.A spacious top surface 60.4 in. W x 19.0 in. D is a great to place for you to display your decorative items, books, picture frames, or even use it as a tv stand.This product comes with a wall anchor kit included in the box to prevent tip-over of the product.This product is made with white particleboard.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Bed, Headboard Only, Queen Size, Bedroom, Upholstered, Pu Leather Look, Brown, Transitional (I 6000Q)
- CRAMER Polyurethane 21-1/2 to 29-1/4", Adjustable Arms, Black (TRMM4-2RK-2B)
- FLASH FURNITURE Office Chair, 32"L47"H, Padded, HerculesSeries (GO-2092M-1-TP-GG)
- BESTAR Credenza, 23.4" D, 71.1" W, 30.4" H, Slate/Sandstone, Melamine (93612-1159)
- TUHOME Kaia 3 Drawers Dresser, Superior Top, Black/Pine (CTA4224)
- TUHOME Kenya 3 Drawers Armoire, Double Door, 3-Tier Shelf, White (CLB8962)
- TUHOME Vintro Storage Cabinet, Broom Hangers, Metal Handle, White (MLB8977)
- TUHOME Austral 3 Door Armoire with Drawers, Shelves, and Hanging Rod, White (CLB4614)
- TUHOME Austral 3 Door Armoire with Drawers, Shelves, and Hanging Rod, Light Gray (CLZ5534)
- TUHOME Lisboa Armoire, Rod, Double Door, Two Drawers, Metal Handles, White (CLB4757)
- SAUDER Summit Station Chest Peb Pine (431749)
- Tuhome Dressers