Shop All File Cabinets
Tuhome
Artemisa 3 Drawer Filing Cabinet, Four Casters, Superior Top, White
Mfr # ALB5974
Zoro # G208853801
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Height 25.9 in.
- Material Laminate
- Number of Drawers 3
- Overall Depth 17.8 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tuhome
- MFR # ALB5974
- Zoro # G208853801
- UPC # 7707062364899
- Country of Origin Colombia
- Category File Cabinets
Dimensions
Height | 25.9 in. |
Overall Depth | 17.8 in. |
Width | 18.2 in. |
Details
Color | White |
Material | Laminate |
Number of Drawers | 3 |
Finish | White |
Number of Doors | 0 |
Number of Shelves | 0 |
Includes | Hadware |
Features | 25.8 in. Height |
Weight | 48.6 lbs. |
Legs | 0 |
Description
The Artemisa filing cabinet will provide you functionality, storage space, and plenty of utility to your workspace. A classic and modern design will match many different style options you may have in your home office. Featuring all-metal hardware and roller blade glide for smooth use of the drawers, higher quality, and durability. Its spacious three drawers will probe an excellent asset for you, giving you all the storage space you need.This product comes with four wheels that include a locking mechanism to use as a stationary cabinet or a mobile solution for you.Drawers Interior dimensios are 14.8 in. W x 16.5 in.D x 4.5 in.H.Overall product dimensions are 25.9 in. H x 18.2 in. W x 17.8 in. DMade of particleboard.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAST WEST FURNITURE East West NFC-OAK-W Norfolk Chair with Wood Seat -Oak Finish.; Oak - Pack of 2 (NFC-OAK-W)
- KENNEY MFG Curtain Rod 28-48Offwht (KN511)
- BAXTON STUDIO Windsor Modern Greyish Beige Upholstered Twin Size Headboard (142-8302)
- ATLAS COMMERCIAL PRODUCTS TitanPRO™ Heavy Duty Birchwood Folding Banquet Table, 60" Round (HD5-60R)
- HON HON, 600 SERIES THREE-DRAWER LATERAL FILE, 42W X 18D X 39.13H, CHARCOAL (693LS)
- HIRSH 18" W 2 Drawer File Cabinet, Black, Legal (14419)
- WORKSENSE BY SAUDER Bergen Circle Lateral File Ka 3a (427464)
- HIRSH 4 Drawer Lateral File Cabinet, White, Legal/Letter (23706)
- HON 15 in W 3 Drawer File Cabinets, Traditional Mahogany (HONPLPMBBFLT1)
- REGENCY 72 W Legacy Stand Up, Ash Grey (LSSCSC7223AG)
- FIREKING 12-3/16" W 4 Drawer Vertical File, Parchment, Letter (4-1825-CPA)
- Tuhome File Cabinets