Shop All Coffee Tables
Tuhome
Armin Lift Top Coffee Table, One Shelf, Espresso/Onyx
Mfr # MCX6257
Zoro # G108854175
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 41.3 in.
- Length 25.9 in.
- Height 17.9 in.
- Tabletop Color Multi-color
- Finish Multi-color
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tuhome
- MFR # MCX6257
- Zoro # G108854175
- UPC # 7707062331211
- Country of Origin Colombia
- Category Coffee Tables
Dimensions
Width | 41.3 in. |
Length | 25.9 in. |
Height | 17.9 in. |
Details
Tabletop Color | Multi-color |
Finish | Multi-color |
Includes | Hadware |
Features | Metal Legs |
Material | Laminate |
Weight | 48.6 lbs. |
Drawers | 0 |
Shelves | 1 |
Legs | 2 |
Doors | 0 |
Description
The Armin Lift-top Coffee Table is a must-have in your home. It is designed to be modern and very functional. The top is the star player in this coffee table, with a spacious design dimensions of 41.3 in. W x 25.9 in. D that will allow you to have plenty of space to display your decor. The finish combination is a unique touch for a modern design. The lift-top feature is fantastic; the mechanism will allow you open and close it softly, it will also open precious concealed storage space for those items you may use frequently but like to have put away.Double side shelves are the last touch that will allow displaying all your decor, books or magazines without taking any space.Product dimensions are 41.3 in. W x 25.9 in. D x 17.9 in.It is made with manufactured wood in melamine combinations.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Array 120" Conference Table with Power Data Grommet- Cherry/ Black (ACT12048CHBK)
- SPACE SOLUTIONS 4 Drawer File Cabinet, White, Letter (19537)
- BAXTON STUDIO Karis Modern and Contemporary Natural Finished Wood and Rattan Armchair (185-11869-Zoro)
- RICARDO Ricardo Glasgow Grommet Curtain Panel (03800-79-084-57)
- TUHOME Gambia Lift Top Coffee Table, Four Legs, White/Light Oak (MBD5018)
- TUHOME Nora Lift Top Coffee Table, Two Legs, Dark Walnut (MLC6256)
- TUHOME Kaskade Lift Top Coffee Table, Two Legs, Two Shelves, Espresso/Black (MCW6255)
- TUHOME Luanda Lift Top Coffee Table, Casters, One Shelf, White/Light Oak (MBD5016)
- TUHOME Luanda Lift Top Coffee Table, Casters, One Shelf, Black (MLW6580)
- TUHOME Vassel Coffee Table, Hairpin Legs, Two Shelves, Espresso (MLC4755)
- BASICWISE Modern Wood Coffee Table with Lift Tabletop, White (QI003549.W)
- Tuhome Coffee Tables