Shop All Nightstands
Tuhome
Amara Nightstand, Two Shelves, Four Legs, White
Mfr # MLB7144
Zoro # G208853733
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Laminate
- Weight 42.3 lbs.
- Includes Hadware
- Height 24.2 in.
- Drawers 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tuhome
- MFR # MLB7144
- Zoro # G208853733
- UPC # 7707062326712
- Country of Origin Colombia
- Category Nightstands
Dimensions
Height | 24.2 in. |
Length | 15.7 in. |
Width | 26.6 in. |
Details
Color | White |
Material | Laminate |
Weight | 42.3 lbs. |
Includes | Hadware |
Drawers | 2 |
Legs | 4 |
Doors | 0 |
Features | Two Drawers |
Shelves | 0 |
Description
With a classic touch but without losing its modern style, the TUHOME Amara Nightstand are ideal for a different decoration in your room. This unique nightstand includes one perfect superior top 28.38 in. to display your favorite ornaments. It has two large drawers 15.94 in. W X 4.72 in. H to store your items with greater security and organization. Also, it has two metal handles for an elegant touch.Its size 24,25 in. H X 26,62 in. W X 15,74 in. D is perfect for any bedroom, with an elegant white finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STALWART Heated Blanket 2-Pack - USB-Powered Sherpa Throw Blankets for Travel by Bronze (75-BPSH-2011)
- FLASH FURNITURE Mesh Contemporary Chair, 17" to 20-3/4", Adjustable Arms, Black (GO-WY-89-GG)
- ATLAS COMMERCIAL PRODUCTS TitanPRO™ 32" Blow Molded Plastic Folding Cocktail Table, Black (PFT2-BLK-32RBAR)
- ZORO SELECT Electric Wall Clock, Black (67801103)
- TUHOME Kaia Nightstand, Two Drawers, Metal Handle, Light Gray (MLZ6572)
- TUHOME Kaia Nightstand, Two Drawers, Metal Handle, White (MLB6571)
- TUHOME Eter Nightstand, Superior Top, Two Drawers, Black (MLW3940)
- TUHOME Aura Nightstand, Metal Handle, Two Drawers, Superior Top, Black (MLW6462)
- TUHOME Otom Nightstand, Superior Top, One Open Shelf, One Drawer, Four Legs, Dark Walnut (MLC6731)
- TUHOME Kaia Nightstand, Two Drawers, Metal Handle, White/Pine (MBC4763)
- HOMELEGANCE Cavalier Night Stand, Silver (1757SV-4)
- Tuhome Nightstands