Shop All Nightstands
Tuhome
Amara Nightstand, Two Shelves, Four Legs, Black
Mfr # MLW7145
Zoro # G408853786
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15.7 in.
- Width 26.6 in.
- Features Two Drawers
- Material Laminate
- Drawers 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tuhome
- MFR # MLW7145
- Zoro # G408853786
- UPC # 7707062340831
- Country of Origin Colombia
- Category Nightstands
Dimensions
Length | 15.7 in. |
Width | 26.6 in. |
Height | 24.2 in. |
Details
Color | Black |
Features | Two Drawers |
Material | Laminate |
Drawers | 2 |
Weight | 38 lbs. |
Doors | 0 |
Shelves | 0 |
Includes | Hadware |
Legs | 4 |
Description
With a classic touch but without losing its modern style, the TUHOME Amara Nightstand are ideal for a different decoration in your room. This unique nightstand includes one perfect superior top 28.38 in. to display your favorite ornaments. It has two large drawers 15.94 in. W X 4.72 in. H to store your items with greater security and organization. Also, it has two metal handles for an elegant touch.Its size 24,25 in. H X 26,62 in. W X 15,74 in. D is perfect for any bedroom, with an elegant black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LBAIET Verena Geometric 2 x 3 ft. Scatter Rectangle Area Rug Blue & Gray (SL973B23 Blue)
- BOSS OFFICE PRODUCTS Boss Antimicrobial Seat Cover - Vinyl - Gray (B6COV22)
- B & K iDesign 72 in. H X 72 in. W Green Vines Shower Curtain PEVA (32480)
- H2H Sunflower Climaweave Pillow Digitally Printed 18 X 18 in. (H214598)
- TUHOME Amara Nightstand, Two Shelves, Four Legs, White (MLB7144)
- TUHOME Eter Nightstand, Superior Top, Two Drawers, Black (MLW3940)
- TUHOME Eter Nightstand, Superior Top, Two Drawers, Light Oak (MLD6562)
- TUHOME Otom Nightstand, Superior Top, One Open Shelf, One Drawer, Four Legs, Dark Walnut (MLC6731)
- TUHOME Crail Nightstand with 1 Open Storage Shelf. 1 Drawer and Wooden Legs- Black (MLW9052)
- TUHOME Basilea 2 Drawers Nightstand, Pull Out System, White (MLB8970)
- ALATERRE FURNITURE Windsor 2-Drawer Wood Nightstand, Driftwood White (ANWI0131)
- Tuhome Nightstands