Shop All Desk Chairs
Tuhome
Alpha Office Chair, Fabric Seat, Fixed Armrest, Class Three Gaslift, Mesh, Black/Smoke
Mfr # SLG7539
Zoro # G008854060
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi-color
- Material Laminate
- Features Class 3 Gaslift
- Width 23 in.
- Includes Hadware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tuhome
- MFR # SLG7539
- Zoro # G008854060
- UPC # 7707062392748
- Country of Origin Colombia
- Category Desk Chairs
Dimensions
Width | 23 in. |
Height | 37.5-42 in. |
Overall Length | 24 in. |
Details
Color | Multi-color |
Material | Laminate |
Features | Class 3 Gaslift |
Includes | Hadware |
Frame Finish | Multi-color |
Weight | 24.2 lbs. |
Shelves | 0 |
Doors | 0 |
Drawers | 0 |
Legs | 0 |
Description
The TuHome Alpha Office Chair features a full backrest, armrests, height adjustable and four wheels to allow you to move the chair anywhere. The TuHome Alpha provides generous lumbar support with an ergonomically designed seat that keeps your lower-back in alignment while working at your desk.Ergonomic office chairs: -Keeping your feet upright prevents leg, shoulder and neck injuries. -You can adjust your height, so you don't have to bend over too much to work.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INFINITY INSTRUMENTS Black Tabletop Alarm Clock (15684BK-4360)
- FLASH FURNITURE Rectangle Natr Lam Table, Rctngl w/Rnd Base, 30"x60", 30" W, 60" L, 31.125" H, Laminate Top (XU-NATTB-3060-TR18-GG)
- LAWRENCE FRAMES Polished Silver Plate 5x7 Hinged Double Horizontal - Bead Border Design (11675D)
- TUHOME Napoles Utility Sink With Cabinet, Double Door, One Shelf, White/Black (MIV4450)
- TUHOME Cox Office Chair, Nylon Base Black, Fixed Armrest, Black/Smoke (SNG7538)
- ALERA Task Chair, Leather, 18-1/8" to 21-3/4" Height, Padded Arms, Black (ALEEL4215)
- FLASH FURNITURE Drafting Chair, Mesh, Black (BL-ZP-8805D-BK-GG)
- FLASH FURNITURE Contemporary Chair, Leather, 19-1/2" to 23-1/4" Height, Fixed Arms, Black (BT-9069-BK-GG)
- BOSS Drafting Stool with Adjustable Arms & Footring, Caressoft Vinyl, Black (O-I1691-AM)
- ALERA Office Chair, 275 lb Cap., Gray Seat (ALEWS42B47)
- BLUE RIDGE ERGONOMICS Desk Chair, Fabric, 19" to 24" Height, No Arms, Dark Blue (BR-FDHCH-RG-T0-A0-RC-F45)
- Tuhome Seating