Shop All Nightstands
Tuhome
Aira Nightstand, Two Legs, One Shelf, Light Oak/White
Mfr # MDB7146
Zoro # G908853774
product price: $80.99
/ea
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Oak/White
- Legs 2
- Drawers 0
- Doors 0
- Material Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tuhome
- MFR # MDB7146
- Zoro # G908853774
- UPC # 7707062328754
- Country of Origin Colombia
- Category Nightstands
Dimensions
Width | 24.8 in. |
Length | 11.8 in. |
Height | 23.8 in. |
Details
Color | Light Oak/White |
Legs | 2 |
Drawers | 0 |
Doors | 0 |
Material | Laminate |
Weight | 21.1 lbs. |
Includes | Hadware |
Shelves | 1 |
Features | One shelf |
Description
TUHOME Aira Nightstand is a high-quality piece of furniture made of particle board that features one open shelf that measures 22.4 in.W X 11 in.D X 8.6 in.H; this shelf can be used to store books, notebooks, or any stuff you might need to have on hand. Also, Aira Nightstand has a top that can place any decoration. From this nightstand stands out its modern and unusual design with only two legs, to make it steady you will have to lay it on the wall. This nightstand is handy if you want to make your home look organized, it will provide you enough space to store a lot of stuff that you don't have where to place.Dimensions are 17.71 in. W x 15.74 in. D x 59.29 in. H.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LA CROSSE TECHNOLOGY Atomic Dgtl Wall Clock, Temp/Moon Phase (513-1417-INT)
- DARE2DECOR 4.5 ft. Cornstalk Draceana With Vase - Real Touch (DA416477)
- FLASH FURNITURE Fabric Task Chair, 21 1/2-, Adjustable Padded, Black (BT-660-1-BK-GG)
- EDUCATIONAL INSIGHTS Classroom Light Filters, 2ft. x 2ft., Whisper White, 4PK (1237)
- TUHOME Crail Nightstand with 1 Open Storage Shelf. 1 Drawer and Wooden Legs- Black (MLW9052)
- TUHOME Kaia Nightstand, Two Drawers, Metal Handle, White/Pine (MBC4763)
- TUHOME Kaia Nightstand, Two Drawers, Metal Handle, White (MLB6571)
- TUHOME Amara Nightstand, Two Shelves, Four Legs, Black (MLW7145)
- TUHOME Idaly Nightstand, Superior Top, Two Drawers, Black (MLW7148)
- TUHOME Augusta 2 Nightstand, Four Legs, Two Drawers, Light Oak (MLD7030)
- MANHATTAN COMFORT Rockefeller Nightstand 2.0 in Tatiana Midnight Blue (Set of 2) (2-102GMC4)
- Tuhome Nightstands