Shop All Nightstands
Tuhome
Adele Floating Nightstand with Drawer and Open Storage Shelves- Light Gray
Mfr # MLZ9408
Zoro # G810191230
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Gray
- Material Laminate
- Width 14.02 in
- Depth 13.23 in
- Includes Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tuhome
- MFR # MLZ9408
- Zoro # G810191230
- UPC # 7707062373099
- Country of Origin Colombia
- Category Nightstands
Dimensions
Width | 14.02 in |
Depth | 13.23 in |
Height | 11.61 in |
Details
Color | Light Gray |
Material | Laminate |
Includes | Hardware |
Features | Easy to assemble, it fits perfectly to any wall. |
Item | Nightstand |
Style | Modern |
Description
Introducing the Adele Floating Nightstand-This innovative nightstand attaches to any wall. making it perfect for any space. It also features a large drawer. perfect for storing all your essentials. and multiple open-top shelves. perfect for displaying decor or having your items quickly at your fingertips. With its witty design and sleek style. the Adele Floating Nightstand will surely be a hit in any home. Order yours today!Designed with an elegant white. black. dark walnut. macadamia or light gray manufactured wood finish.Dimensions:Height: 11.61in. Width: 14.01in.Depth: 13.22in.Furniture Type: Ready to assemble full assembly required.Certifications: CARB phase II compliant - TSCA Title VI Compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX Pool Towel, w/Blue Stripe, 20x40, PK12 (7133199)
- GLOBAL EQUIPMENT Interion Plastic Office Chair - Black (A820TE)
- HASTINGS HOME Christmas Tree Storage Bag Fits 7.5 Ft Artificial Tree Protect Holiday Decorations (Green) (395784TIB)
- KENNEY MFG Kenney Adler 5/8" Indoor/Outdoor Rust-Resistant Wrap Around Curtain Rod, 48-84", Black (KN90031)
- TUHOME Crail Nightstand with 1 Open Storage Shelf. 1 Drawer and Wooden Legs- Black (MLW9052)
- TUHOME Amara Nightstand, Two Shelves, Four Legs, White (MLB7144)
- TUHOME Aura Nightstand, Metal Handle, Two Drawers, Superior Top, Black (MLW6462)
- TUHOME Kaia Nightstand, Two Drawers, Metal Handle, Light Gray (MLZ6572)
- TUHOME Idaly Nightstand, Superior Top, Two Drawers, Black (MLW7148)
- TUHOME Otom Nightstand, Superior Top, One Open Shelf, One Drawer, Four Legs, Dark Walnut (MLC6731)
- BAXTON STUDIO Marquetterie Oak and White Finishing 2-Drawer and 1-Shelf Nightstand (133-7192)
- Tuhome Nightstands