Shop All Nightstands
Tuhome
Adele Floating Nightstand, Drawer, Open Top Shelves, Black
Mfr # MLW8965
Zoro # G108854038
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features It comes with a large drawer, perfect for storing all your essentials (12,7 in. W X 4,4 in. H X 13,22 in. D)
- Width 14 in.
- Shelves 3
- Material Laminate
- Weight 16.93 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tuhome
- MFR # MLW8965
- Zoro # G108854038
- UPC # 7707062330504
- Country of Origin Colombia
- Category Nightstands
Dimensions
Width | 14 in. |
Height | 11.6 in. |
Length | 13.2 in. |
Details
Color | Black |
Features | It comes with a large drawer, perfect for storing all your essentials (12,7 in. W X 4,4 in. H X 13,22 in. D) |
Shelves | 3 |
Material | Laminate |
Weight | 16.93 lbs. |
Drawers | 1 |
Includes | Hadware |
Doors | 0 |
Legs | 0 |
Description
Introducing the Adele Floating Nightstand-This innovative nightstand attaches to any wall, making it perfect for any space. It also features a large drawer, perfect for storing all your essentials, and multiple open-top shelves, perfect for displaying decor or having your items quickly at your fingertips. With its witty design and sleek style, the Adele Floating Nightstand will surely be a hit in any home. Order yours today!Designed with an elegant black manufactured wood finish.Dimensions:Height: 11,61 in. Width: 14,01 in. Depth: 13,22 in.Furniture Type: Ready to assemble full assembly required.Certifications: CARB phase II compliant - TSCA Title VI Compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION 1-1/4" Decorative Aluminum Strapping - Warm Bronze (01110171WB1)
- TRADEMARK FINE ART Dan Monteavaro 'Anyone Now' Canvas Art, 14x19 (ALI0967-C1419GG)
- FLASH FURNITURE Rectangle Laminate Table Top, 24" W, 30" L, 31.125" H, Laminate Top, Wood Grain (XU-BLKTB-2430-T2222-GG)
- HIRSH Pedestal Desk, 30" D X 60" W X 29-1/2" H, Charcoal/Mahogany, Laminate (20102)
- TUHOME Adele Floating Nightstand with Drawer and Open Storage Shelves- Light Gray (MLZ9408)
- TUHOME Crail Nightstand with 1 Open Storage Shelf. 1 Drawer and Wooden Legs- Black (MLW9052)
- TUHOME Kaia Nightstand, Two Drawers, Metal Handle, White (MLB6571)
- TUHOME Amara Nightstand, Two Shelves, Four Legs, Black (MLW7145)
- TUHOME Kaia Nightstand, Two Drawers, Metal Handle, White/Pine (MBC4763)
- TUHOME Eter Nightstand, Superior Top, Two Drawers, Black (MLW3940)
- BAXTON STUDIO Faron Traditional Farmhouse Two-Tone Distressed Wood 1-Door End Table-White/Oak Brown (188-11728-ZORO)
- Tuhome Nightstands