Shop All Desks
Tuhome
Acre Writing Computer Desk, Two Drawers, Black
Mfr # ELW5686
Zoro # G808854109
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 47.3 in.
- Overall Depth 17.7 in.
- Overall Height 29.5 in.
- Color Black
- Material Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Width | 47.3 in. |
Overall Depth | 17.7 in. |
Overall Height | 29.5 in. |
Details
Color | Black |
Material | Laminate |
Number of Drawers | 2 |
Number of Shelves | 0 |
Weight | 57.1 lbs. |
Features | Two handleless drawers for sleek styling |
Doors | 0 |
Includes | Hadware |
Legs | 0 |
Description
The Laska computer desk is everything you need to study or work from home. With a height of 29.4 in. inches will give you a fair share of legroom; A spacious 47.3 in. W table top will provide the space to work confortably. This desk is perfect and has a straightforward design for spaces with little room available. It features two spacious drawer to help you keep your items organized and handy whenever you may need them.Made with particle board in Dark black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Chuck Black 'Routine Visitors' Canvas Art, 30x47 (ALI16404-C3047GG)
- HOTEL GRAND 700 Thread Count White Down Comforter, Ivory, King (018128)
- HON 18-1/4" W 2 Drawer File Cabinet, Putty, Legal (H512C.P.L)
- 5 STAR HOTEL COLLECTION Wash Towel, 13 x 13 In, White, PK48 (7132201)
- TUHOME Carson Computer Desk with Hutch. Single Door Cabinet. and 3-Tier Storage Shelves-White (ELB9070)
- TUHOME Mix L-Shaped Desk, Keyboard Tray, Two Drawers, Single Open Shelf, Light Gray (ELZ5702)
- TUHOME Masai Writing Computer Desk, Five Open Shelves, Light Gray (ELZ5711)
- TUHOME Vilna 120 Writing Desk, Four Shelves, Light Oak/White (EDB5560)
- TUHOME Maine Desk With Hutch and Shelves -Black (ELW9036)
- TUHOME Versalles Writintg Desk, Two Superior Shelves, Five Cubbies, Light Gray (ELZ5539)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, 42"L, Work, Laptop, Metal, White, Grey (I 7500)
- Tuhome Desks