Shop All Desks
Tuhome
Acre Writing Computer Desk, One Drawer -Black
Mfr # ELW5683
Zoro # G808641969
$54.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 43.3 in.
- Overall Depth 17.7 in.
- Overall Height 29.5 in.
- Material Laminate
- Number of Drawers 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Width | 43.3 in. |
Overall Depth | 17.7 in. |
Overall Height | 29.5 in. |
Details
Color | Black |
Material | Laminate |
Number of Drawers | 1 |
Number of Shelves | 0 |
Weight | 55 lbs. |
Includes | Hadware |
Doors | 0 |
Features | Handleless drawer for sleek styling |
Legs | 0 |
Description
The Laska computer desk is everything you need to study or work from home. With a height of 29.4 inches will give you a fair share of legroom; A spacious 47.3 W table top will provide the space to work confortably. This desk is perfect and has a straightforward design for spaces with little room available. It features one spacious drawer to help you keep your items organized and handy whenever you may need them.Made with particle board in Dark black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Blk Bar Table, X-Base, Blk Vinyl Seats, 24", 24" W, 24" L, 42" H, Laminate Top, Wood Grain (HDBF1033-GG)
- WESTCLOX ALARM CLOCK 1.8"" LED RED (66705A)
- HOLLAND BAR STOOL CO 217 Black Table Base (21730BW)
- OLYMPUS Olympus: 1/8" PL SPACER, LARGE PIN (OLY-10-350)
- TUHOME Masai Writing Computer Desk, Five Open Shelves, Light Gray (ELZ5711)
- TUHOME Versalles Writintg Desk, Two Superior Shelves, Five Cubbies, Black (ELW3938)
- TUHOME Baxter 140 Desk, One Shelf, Four Legs, Mahogany (ELG5970)
- TUHOME Axis Modern L-Shaped Computer Desk with Open & Closed Storage, Light Oak (ELD6594)
- TUHOME Axis Modern L-Shaped Computer Desk with Open & Closed Storages, Black (ELW4452)
- TUHOME Mix L-Shaped Desk, Keyboard Tray, Two Drawers, Single Open Shelf, Light Gray (ELZ5702)
- HOMEROOTS Contemporary Brown & Black Computer & Writing Desk Walnut (474693)
- Tuhome Desks