Shop All Kitchen Cabinets
Tuhome
95 Pantry Kit, Four Legs, Double Door Cabinet, Three Shelves, White
Mfr # ALB5576
Zoro # G708853875
product price: $346.99
/ea
Free Shipping & Returns
$346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Laminate
- Width 37.4 in.
- Height 70.8 in.
- Depth 15.7 in.
- Number of Drawers 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tuhome
- MFR # ALB5576
- Zoro # G708853875
- UPC # 7707062394827
- Country of Origin Colombia
- Category Kitchen Cabinets
Dimensions
Width | 37.4 in. |
Height | 70.8 in. |
Depth | 15.7 in. |
Details
Material | Laminate |
Color | White |
Number of Drawers | 0 |
Number of Doors | 4 |
Includes | Hadware |
Finish | White |
Description
The Tuhome 95 Pantry cabinet is a kitchen organization station that frees up valuable counter and cabinet space, holding your microwave, coffee maker, and other small appliances. This kitchen pantry can provide concealed space featuring one lower cabinet behind two-panel doors and some extra open space for storage or display with three lower shelves 9.7 In Wide. The hutch features two spacious top cabinets. The counter is 37.4 inches wide by 15.7 inches deep, making it ideal for most microwaves or small appliances. The bottom has a Double Door cabinet, and a lot of space 25.7 In wide x 27.7 In High is perfect for larger heavy objects you would like to store and need handy. This product has adjustable metal legs to provide stability a wall anchor to avoid tip-overs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN Door Closer Cover, 13In, Bronze (4040XP-72 DKBRZ)
- BLUM 21in Full Extension Zinc Soft-close Tandem Drawer Slide, 100 Lbs Weight Rating, PR (563H5330B)
- ANDOVA TILES SAMPLE Urbanite 1 x 4 Glass Mosaic Wall Tile (SAM-ANDPAS511)
- PRIME-LINE 7/8 in. Brass Plated Diecast Cam Lock, Yale Keyway Single Pack (U 9967)
- TUHOME Multistorage Pantry Cabinet, Five Shelves, Double Door Cabinet, Black (ALW5206)
- TUHOME Multistorage Pantry Cabinet, Five Shelves, Double Door Cabinet, White (MLB4469)
- TUHOME Capienza Pantry Cabinet, Two Shelves, Double Door, One Drawer, Three Side Shelves, White (ALB6481)
- TUHOME Della 60 Kitchen Pantry with Countertop, Closed & Open Storage, Black (ALW5544)
- TUHOME Della 60 Kitchen Pantry with Countertop, Closed & Open Storage, Light Oak (ALD6603)
- TUHOME Hobart Pantry, Four Legs, Three Interior Shelves, Two Shelves, Two Cabinets, White (ALB5582)
- CAMBRIDGE Quick Assemble Modern Style, White Gloss 12 x 42 in. Wall Kitchen Cabinet (12 in. W x 12 D x 42 in. H) (SA-WU1242-WG)
- Tuhome Kitchen Cabinetry