Shop All Kitchen Cabinets
Tuhome
95 Pantry Kit, Four Legs, Double Door Cabinet, Three Shelves, Black
Mfr # ALW5577
Zoro # G708854063
product price: $323.99
/ea
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Laminate
- Width 37.4 in.
- Height 70.8 in.
- Depth 15.7 in.
- Number of Drawers 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tuhome
- MFR # ALW5577
- Zoro # G708854063
- UPC # 7707062368286
- Country of Origin Colombia
- Category Kitchen Cabinets
Dimensions
Width | 37.4 in. |
Height | 70.8 in. |
Depth | 15.7 in. |
Details
Material | Laminate |
Color | Black |
Number of Drawers | 0 |
Number of Doors | 4 |
Finish | Black |
Includes | Hadware |
Description
The Tuhome 95 Pantry cabinet is a kitchen organization station that frees up valuable counter and cabinet space, holding your microwave, coffee maker, and other small appliances. This kitchen pantry can provide concealed space featuring one lower cabinet behind two-panel doors and some extra open space for storage or display with three lower shelves 9.7 In Wide. The hutch features two spacious top cabinets. The counter is 37.4 inches wide by 15.7 inches deep, making it ideal for most microwaves or small appliances. The bottom has a Double Door cabinet, and a lot of space 25.7 In wide x 27.7 In High is perfect for larger heavy objects you would like to store and need handy. This product has adjustable metal legs to provide stability a wall anchor to avoid tip-overs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROWN 5-1/8" Fixed Bail Cabinet Pull with 4" Center to Center Antique Silver Finish (CHP88SIM)
- ROCKWOOD Door Protection Plate, 12Hx36W, SS (K1050 12X36.32D)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 10 Ft (5000)
- M-D Gasket Weatherstrip, 12 in W, 17 ft L, Vinyl, Brown (78196)
- TUHOME Eiffel Kitchen Pantry, Two External Shelves, Single Door Cabinet, Two Interior Shelves White, White (ALB7162)
- TUHOME Della 60 Kitchen Pantry with Countertop, Closed & Open Storage, Black (ALW5544)
- TUHOME Nala Cleaning Cabinet, Double Door, Four Legs, Five Shelves, Black/White (MWB7675)
- TUHOME Baleare Pantry Cabinet, Five Interior Shelves, Four Legs, White (ALB5603)
- TUHOME Multistorage Pantry Cabinet, Five Shelves, Double Door Cabinet, Black (ALW5206)
- TUHOME Multistorage Pantry abinet, Five Shelves, Double Door Cabinet, Pearl (ALN5531)
- CAMBRIDGE Quick Assemble Modern Style, Grey Nordic 24 x 30 in. Wall Kitchen Cabinet (24 in. W x 12 D x 30 in. H) (SA-WU2430-GN)
- Tuhome Kitchen Cabinets