Shop All Desks
Tuhome
51.7 in. D X 47.2 in. W X 43.3 in. H, Light Gray, Laminate
Mfr # ELZ5711
Zoro # G508853747
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 47.2 in.
- Overall Depth 51.7 in.
- Overall Height 43.3 in.
- Material Laminate
- Number of Drawers 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 47.2 in. |
Overall Depth | 51.7 in. |
Overall Height | 43.3 in. |
Details
Color | Light Gray |
Material | Laminate |
Number of Drawers | 0 |
Number of Shelves | 3 |
Weight | 95.2 lbs. |
Doors | 0 |
Features | L-Shaped Desk with Right Return |
Includes | Hadware |
Legs | 0 |
Description
The Masai computer desk is a sleek and contemporary corner workspace with plenty, designed with a resistant and stylish Light Gray particleboard finish. The desk features multiple open shelving 11.8 in. W X 34.7 in. H, providing easy space-saving storage or decor area. This desk will maximize your workspace.With a ample desktop 51.7 in. W X 47.2 in. H and perfect ergonomic size 43.3 in. H X 51.7 in. W X 47.2 in. D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNPGUARD Snapguard Solutions Nano Ceramic Window Tint Reduce Heat/Blocks 99% UV - 2 ft x 6.5 ft 5% (500-024)
- FLASH FURNITURE Fabric Stack Armchair, Black (XU-60154-BK-GG)
- TRUE Evaporator Fan Gaurd Kit White (997582)
- ALL SEASONS All Seasons Down Alternative Comforter, Sage, King (GP130104)
- TUHOME 17.7 in. D X 43.3 in. W X 29.5 in. H, Black, Laminate (ELW5683)
- TUHOME 17.7 in. D X 47.2 in. W X 47.2 in. H, Light Gray/White, Laminate (EDB5560)
- TUHOME 45.8 in. D X 59.6 in. W X 30.1 in. H, Light Oak, Laminate (ELD6594)
- TUHOME 17.8 in. D X 38.7 in. W X 63.9 in. H, Black, Laminate (ELW3938)
- TUHOME 17.8 in. D X 38.7 in. W X 63.9 in. H, Light Gray, Laminate (ELZ5539)
- TUHOME 21.7 in. D X 55.1 in. W X 29.2 in. H, Brown, Laminate (ELG5970)
- BAXTON STUDIO Rhombus Writing Desk (108-5430)
- Tuhome Desks