Shop All Activity & Classroom Tables
Tuhome
47.2 in. W X 14.9 in. L X 30.3 in. H, Brown
Mfr # BLC6706
Zoro # G508854263
original price:
$203.99
9% off
new price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 47.2 in.
- Length 14.9 in.
- Height 30.3 in.
- Tabletop Color Brown
- Finish Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tuhome
- MFR # BLC6706
- Zoro # G508854263
- UPC # 7707062370418
- Country of Origin Colombia
- Category Activity & Classroom Tables
Dimensions
Width | 47.2 in. |
Length | 14.9 in. |
Height | 30.3 in. |
Details
Tabletop Color | Brown |
Finish | Brown |
Material | Laminate |
Features | One Open Shelf |
Includes | Hadware |
Weight | 99.4 lbs. |
Doors | 2 |
Shelves | 3 |
Legs | 6 |
Drawers | 2 |
Description
If the style of your home has always been between modern and contemporary without losing elegance, The TUHOME Lyon sideboard is the perfect option to complement your spaces. It is an excellent option for your rooms with two large drawers16,8 in. W X 6,9 in. H and two cabinets with interior shelves13,5 in. W X 12,1 in. HIts Superior Top is perfect for your decorations49,5 in. Product dimensions 30,31 in. H X 47,24 in. W X 14,69 in. D made of elegant dark walnut manufactured wood.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORSAIR T3 RUSH Fabric Gaming Chair (CF-9010057-WW)
- ABSURDO 30 in. Irving Swivel Rush Seat Bar Stool Antique White (AB2858110)
- COLEMAN Comfortsmart Suspension Chair (2000020292)
- LAKESIDE Stainless Steel Equipment Stand, 1 Drawer, 3 Shelves-300 lb Capacity (356)
- FLASH FURNITURE Kidney Activity Table, 35 W X 65 L X 23.75 H, Plastic, Steel, Green (YU-YCX-004-2-MOON-TBL-GREEN-GG)
- FLASH FURNITURE Rectangle Activity Table, 30" W X 60" L X 25.25" H, Laminate, Wood Grain (XU-A3060-REC-OAK-H-P-GG)
- FLASH FURNITURE 20.75 in W X 47 in L X 23 in H, Beechwood, Birch Plywood, Steel, Beech (MK-ME088027-GG)
- FLASH FURNITURE Rectangle Activity Table, 30" W X 60" L X 25.25" H, Laminate, Grey (XU-A3060-REC-GY-H-P-GG)
- FLASH FURNITURE Round Activity Table, 48" W X 48" L X 25.125" H, Laminate, Wood Grain (XU-A48-RND-OAK-T-P-GG)
- NATIONAL PUBLIC SEATING Rectangle Height Adjust Science Lab Table, 24" x 54, 24" W X 54" L X 22.25-37.25" H, Black (SLT3-2454P)
- FLASH FURNITURE Rectangle Activity Table, 24 W X 48 L X 23.75 H, Plastic, Steel, Green (YU-YCX-0013-2-RECT-TBL-GREEN-E-GG)
- Tuhome Activity & Classroom Tables