Shop All Desks
Tuhome
47.2 in. D X 41.3 in. W X 30.4 in. H, Light Gray, Laminate
Mfr # ELZ5702
Zoro # G808854246
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 41.3 in.
- Overall Depth 47.2 in.
- Overall Height 30.4 in.
- Material Laminate
- Number of Drawers 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Width | 41.3 in. |
Overall Depth | 47.2 in. |
Overall Height | 30.4 in. |
Details
Color | Light Gray |
Material | Laminate |
Number of Drawers | 2 |
Number of Shelves | 3 |
Weight | 95.2 lbs. |
Doors | 0 |
Includes | Hadware |
Features | L-Shaped Desk with Left Return |
Legs | 8 |
Description
Looking for something different on a desk Check out our Mix L-Shaped Desk. This unique option comes with a large Superior Top surface 47,2 in. 'W X 41,3 in. D, perfect for all of your work needs. Plus, the particleboard Light Gray finish gives it an authentic look and feel.The desk features two drawers 38,5 in. W X 5,1 in. H X 9,8 in. H X 15,1 in. W and open shelving along with a retractable keyboard tray 3,2 in. H X 24,6 in. WProduct dimensions 77,4 in. H X 41,3 in. D X 47,2 in. W
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICE STAR Desk Chair, Fabric, 20-1/2" Height (36420-225)
- OFFICESOURCE 48.00" W X 29.50" H, Espresso (SGLHDPL104ES)
- SKUTCHI DESIGNS 10X4 Arc Boat Modular Table Power And Data, Metal T-Bases, 10 Person Meeting Table, White Cypress (HAR-ABOT-46X119-T-ELEC-WHCYPRESS)
- AFC INDUSTRIES Laptop Medical Cart w/Basket (772117G)
- TUHOME 15.8 / 15.75 in. D X 31.5 / 7.87 in. W X 29.8 / 39.65 in. H, Black, Laminate (CLW5593)
- TUHOME 21.7 in. D X 55.1 in. W X 29.2 in. H, Brown, Laminate (ELG5970)
- TUHOME 17.7 in. D X 47.2 in. W X 47.2 in. H, Light Gray/White, Laminate (EDB5560)
- TUHOME 45.8 in. D X 59.6 in. W X 30.1 in. H, Light Oak, Laminate (ELD6594)
- TUHOME 23.6 in. D X 56.1 in. W X 28.8 in. H, Brown, Laminate (ELG5968)
- TUHOME 45.8 in. D X 59.6 in. W X 30.1 in. H, Black, Laminate (ELW4452)
- OFFICESOURCE 95.07'' W X 65.55'' H, Modern Walnut (OS153MW)
- Tuhome Desks