Shop All Desks
Tuhome
45.8 in. D X 59.6 in. W X 30.1 in. H, Black, Laminate
Mfr # ELW4452
Zoro # G108853963
product price: $85.29
/ea
Free Shipping & Returns
$85.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 59.6 in.
- Overall Depth 45.8 in.
- Overall Height 30.1 in.
- Color Black
- Material Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 59.6 in. |
Overall Depth | 45.8 in. |
Overall Height | 30.1 in. |
Details
Color | Black |
Material | Laminate |
Number of Drawers | 0 |
Number of Shelves | 2 |
Weight | 91.4 lbs. |
Doors | 1 |
Includes | Hadware |
Features | L-Shaped Desk with Right Return |
Legs | 0 |
Description
The Tuhome Axis L-Shaped Home Office Desk is just what you need to adapt to the modern working world! This L-shaped computer corner desk will be a stunning focal point in your contemporary home office, and adapts to the new needs of working from home. This simple and stylish piece features thick panels and clean lines. It also incorporates both open shelving and a closed cupboard with two interior shelves. The writing desk offers a spacious work surface 75.1 in. diagonally that is great for doing paperwork or using a computer. The secondary surface offers an additional workspace, two open shelves, and a large storage cabinet with two Interior shelves for other essential items. The ergonomic design is ideal for any room 59,64 in. W X 45,86 in. D X 30,11 in. H. Designed with elegant and resistant black particleboard.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Mesh Task Chair, 21-, Padded Flip-up, Back, Seat: Black; Frame: Gray (BL-ZP-8805-BK-GG)
- SHOPSOL Workbench Chair, Fabric, 23" to 33" Height, Blue (1010454)
- LUXOR Reclaim 24X66 Extender Panel S (RCLM2466ZSG)
- LORELL Mid-Back Chair with Mesh Seat & Back (83106)
- TUHOME Modern, 17.7 in. D X 38.7 in. W X 58.3 in. H, Black, Laminate (ELW9036)
- TUHOME 17.8 in. D X 38.7 in. W X 63.9 in. H, Light Gray, Laminate (ELZ5539)
- TUHOME 51.7 in. D X 47.2 in. W X 43.3 in. H, Light Gray, Laminate (ELZ5711)
- TUHOME 17.8 in. D X 38.7 in. W X 63.9 in. H, Black, Laminate (ELW3938)
- TUHOME 23.6 in. D X 56.1 in. W X 28.8 in. H, Brown, Laminate (ELG5968)
- TUHOME 17.7 in. D X 43.3 in. W X 29.5 in. H, Black, Laminate (ELW5683)
- HON HON® Credenza with Double Pedestal - 60"W x 24"D x 29-1/2"H - Harvest - 10500 Series (HON10565CC)
- Tuhome Desks