Shop All Coffee Tables
Tuhome
Nora Lift Top Coffee Table, Two Legs, Dark Walnut
Mfr # MLC6256
Zoro # G808853737
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 40.9 in.
- Length 25 in.
- Height 17.9 in.
- Tabletop Color Brown
- Finish Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tuhome
- MFR # MLC6256
- Zoro # G808853737
- UPC # 7707062378377
- Country of Origin Colombia
- Category Coffee Tables
Dimensions
Width | 40.9 in. |
Length | 25 in. |
Height | 17.9 in. |
Details
Tabletop Color | Brown |
Finish | Brown |
Includes | Hadware |
Material | Laminate |
Weight | 46.5 lbs. |
Features | Metal Legs |
Legs | 2 |
Doors | 0 |
Drawers | 0 |
Shelves | 0 |
Description
The Nora Lift-top Coffee Table is the perfect addition to your living room. It is designed to be modern and very functional. This table features many unique characteristics, such as a Lift top tabletop with a smooth open and closing mechanism. Its rectangular shape makes it very adaptable to any type of space. The spacious top dimensions 40.9 in. W x 25 in. D will allow you to have plenty of room to display your decor and also the hidden compartment under the lift-top will provide precious concealed storage space for those items you may use frequently but like to have put away.Product dimensions are 40.9 in. W x 25 in. D x 17.9 in.It is made with manufactured wood in melamine combinations.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE RIDGE ERGONOMICS Clean Room Chair, Vinyl, 21-1/2" to 29" Height, Adjustable Arms, Black (BR-NCR-VMBCH-CR-T0-A1-NF-CC-8540)
- HOMELEGANCE Norwich Arm Chair (5055A)
- DMI Mattress Encasmnt, Twin, 75inLx39inW, Nylon (554-8069-1950)
- OSBORNE WOOD PRODUCTS 3 1/2 x 5 5/8 SOLD AS A SET OF FOUR~Corner Blocks for 3" Wide Legs in (310300PG)
- TUHOME Luanda Lift Top Coffee Table, Casters, One Shelf, White/Light Oak (MBD5016)
- TUHOME Vassel Coffee Table, Hairpin Legs, Two Shelves, Espresso (MLC4755)
- TUHOME Beyond Lift Top Coffee, Two Legs, One Drawer, Espresso/Onyx (MCX6258)
- TUHOME Luanda Lift Top Coffee Table, Casters, One Shelf, Black (MLW6580)
- TUHOME Gambia Lift Top Coffee Table, Four Legs, White/Light Oak (MBD5018)
- TUHOME Luanda Lift Top Coffee Table, Casters, One Shelf, Espresso, 19.6 L x 21.6 in W x 15.3 H (MLC5015)
- ELK HOME Seville Forged Coffee Table, Antique Brass (H0895-10645)
- Tuhome Coffee Tables