Tuhome

Luxor Lift Top Coffee Table With Drawer, Dark Walnut


product price: $119.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Width 39.9 in.
  • Length 24 in.
  • Height 17.9 in.
  • Tabletop Color Brown
  • Finish Brown
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Tuhome
  • MFR # MLC6259
  • Zoro # G708853813
  • UPC #
    7707062313194
  • Country of Origin Colombia
  • Category Coffee Tables

Dimensions

Width 39.9 in.
Length 24 in.
Height 17.9 in.

Details

Tabletop Color Brown
Finish Brown
Includes Hadware
Material Laminate
Features Metal Legs
Weight 50.7 lbs.
Shelves 0
Drawers 1
Legs 2
Doors 0

Description

The Luxor Lift-top Coffee Table is a must-have in your home. It is designed to be modern and very functional. Several features in this coffee table are outstanding, starting with the great storage space for those items you may use frequently but like to have put away. It comes with a very spacious drawer and additional concealed storage space below the lift-top. The second part of this coffee table's top is fixed and allows you to display your decor. the top dimensions are dimensions of 39.3 in. W x 24 in. D. The finish and modern design is a unique touch that will make this piece a great addition to your living room.Product dimensions are 39.3 in. W x 24 in. D x 17.9 in.It is made with manufactured wood in melamine finish.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.