Shop All Coffee Tables
Tuhome
Vassel Coffee Table, Hairpin Legs, Two Shelves, Espresso
Mfr # MLC4755
Zoro # G608853920
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 39.8 in.
- Length 17.7 in.
- Height 15.7 in.
- Tabletop Color Brown
- Finish Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tuhome
- MFR # MLC4755
- Zoro # G608853920
- UPC # 7707062371194
- Country of Origin Colombia
- Category Coffee Tables
Dimensions
Width | 39.8 in. |
Length | 17.7 in. |
Height | 15.7 in. |
Details
Tabletop Color | Brown |
Finish | Brown |
Includes | Hadware |
Drawers | 0 |
Features | Spacious top surface (39 in. W x 17 in. D) |
Legs | 4 |
Shelves | 0 |
Doors | 0 |
Material | Laminate |
Weight | 31.7 lbs. |
Description
The Tuhome Vassel Collection Coffee Table is a style statement in your living room, designed with a unique and stylish espresso manufactured wood finish. With a modern look, it includes four Hairpin legs 15.7 in. , Four different open compartments to display your books, magazines, and decor, with an ample Superior Top 39.8 in. W X 17.7 in. D. It can also be combined with our Vassel Tv Stand to complete the perfect look.Ideal size 39.8 in. W X 17.7 in. D X 15.7 in. H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOROX 70 in. H X 72 in. W Grey Shower Curtain W/Hooks PEVA (MSI008334)
- FLASH FURNITURE Office Chair, 28-1/2"L47-1/2"H, Padded Flip-up, ContemporarySeries (BT-20180-LEA-GG)
- BAXTON STUDIO Lena Mid-Century Walnut Brown Finished 5-Drawer Wood Chest (157-9535)
- ASHLEY PRODUCTIONS Time To Go 3in Timer (50100)
- TUHOME Luanda Lift Top Coffee Table, Casters, One Shelf, Espresso, 19.6 L x 21.6 in W x 15.3 H (MLC5015)
- TUHOME Nora Lift Top Coffee Table, Two Legs, Dark Walnut (MLC6256)
- TUHOME Luanda Lift Top Coffee Table, Casters, One Shelf, Black (MLW6580)
- TUHOME Gambia Lift Top Coffee Table, Four Legs, White/Light Oak (MBD5018)
- TUHOME Luanda Lift Top Coffee Table, Casters, One Shelf, White/Light Oak (MBD5016)
- TUHOME Beyond Lift Top Coffee, Two Legs, One Drawer, Espresso/Onyx (MCX6258)
- BAXTON STUDIO Cormac Transitional Walnut Brown Finished Wood and Gold Metal 2-Drawer Coffee Table (208-12136)
- Tuhome Coffee Tables