Shop All Coffee Tables
Tuhome
39.6 in. W, 23.6 in. L, 14.5 in. H, Multi-color
Mfr # MBB7944
Zoro # G608853715
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 39.6 in.
- Length 23.6 in.
- Height 14.5 in.
- Tabletop Color Multi-color
- Finish Multi-color
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tuhome
- MFR # MBB7944
- Zoro # G608853715
- UPC # 7707062324435
- Country of Origin Colombia
- Category Coffee Tables
Dimensions
Width | 39.6 in. |
Length | 23.6 in. |
Height | 14.5 in. |
Details
Tabletop Color | Multi-color |
Finish | Multi-color |
Includes | Hadware |
Features | New four stylish legs |
Weight | 55 lbs. |
Material | Laminate |
Legs | 4 |
Doors | 1 |
Drawers | 0 |
Shelves | 1 |
Description
The Kobe Coffee Table is part of the new collection, made of resistant dark brown and white manufactured wood. Did someone say coffee table Uh, yeah, we did. There is the new Kobe Coffee Table 2.0, and it's perfect for all of your storage needs, now with a new design! Not only does it have a stylish superior-top46,11 in. to put your coffee on, but it also provides plenty of extra space to store all of your magazines, books, or whatever else you might need with one open shelf 18,8 in. W X 7,4 in. H and an ample drawer 16,6 in. W X 5,1 in. H for a total of ideal size 39,61 in. W X 23,62 in. D X 14,57 in. H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Jan Vermeer 'Young Woman with a Water Jug' Canvas Art, 14x14 (BL0455-C1414GG)
- FLASH FURNITURE Black Fabric Banquet Chair (4-FD-C01-GOLDVEIN-S0806-GG)
- ZENITH METAL TENSION ROD 42-72""CHROME (506S)
- FLOORTEX Black PVC Chair Mat (114860LEBV)
- TUHOME 21.6 in. W, 19.6 in. L, 15.3 in. H, Multi-color (MBD5016)
- TUHOME 40.9 in. W, 25 in. L, 17.9 in. H, Brown (MLC6256)
- TUHOME 39.8 in. W, 17.7 in. L, 15.7 in. H, Brown (MLC4755)
- TUHOME 48.8 in. W, 30.4 in. L, 17.9 in. H, Brown (MCW6255)
- TUHOME 39.3 in. W, 25.2 in. L, 18 in. H, Multi-color (MCX6258)
- TUHOME 39.9 in. W, 24 in. L, 17.9 in. H, Brown (MLC6259)
- ALATERRE FURNITURE 31.9" W, 31.9" L, 14.6" H, Eucalyptus Top, Brown (80-OUTD-WD-STCT)
- Tuhome Coffee Tables