Shop All Coffee Tables
Tuhome
39.3 in. W, 25.2 in. L, 18 in. H, Multi-color
Mfr # MCX6258
Zoro # G208853719
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 39.3 in.
- Length 25.2 in.
- Height 18 in.
- Tabletop Color Multi-color
- Finish Multi-color
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tuhome
- MFR # MCX6258
- Zoro # G208853719
- UPC # 7707062370982
- Country of Origin Colombia
- Category Coffee Tables
Dimensions
Width | 39.3 in. |
Length | 25.2 in. |
Height | 18 in. |
Details
Tabletop Color | Multi-color |
Finish | Multi-color |
Includes | Hadware |
Material | Laminate |
Features | Metal Legs |
Weight | 59.2 lbs. |
Drawers | 1 |
Legs | 2 |
Doors | 0 |
Shelves | 0 |
Description
The Beyond Lift-top Coffee Table is a must-have in your home. It is designed to be modern and very functional. The top is the star player in this coffee table, with a spacious design dimensions of 39.3 in. W x 25.2 in. D that will allow you to have plenty of space to display your decor. The finish combination is a unique touch for a modern design. The lift-top feature is fantastic; the mechanism will allow you open and close it softly; it will also open precious concealed storage space for those items you may use frequently but like to have put away.A spacious side drawer is the last touch to display all your decor, books, or magazines without taking any space.Product dimensions are 39.3 in. W x 25.2 in. D x 17.9 in.It is made with manufactured wood in melamine combinations.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECO Poster Snap Frame, 11" x 17", 1" Profile, Red (SN1117RED)
- WOODEN MALLET Cascade 4 Pocket Magazine Rack in Mahogany (WO599422)
- DESIGN TOSCANO Staverden Castle Peacock Sculptural Glass-Topped Table (KY4128)
- GROEN Hot Surface Igniter, 4" L, 120V (143559)
- TUHOME 39.8 in. W, 17.7 in. L, 15.7 in. H, Brown (MLC4755)
- TUHOME 21.6 in. W, 19.6 in. L, 15.3 in. H, Black (MLW6580)
- TUHOME 48.8 in. W, 30.4 in. L, 17.9 in. H, Brown (MCW6255)
- TUHOME 31.4 in. W, 21.4 in. L, 11.6 in. H, Brown (MLC5015)
- TUHOME 40.9 in. W, 25 in. L, 17.9 in. H, Brown (MLC6256)
- TUHOME 31.5 in. W, 21.4 in. L, 11.69 /16.6 in. H, White (MBD5018)
- FLASH FURNITURE Eli Solid Wood Farmhouse Coffee Table, Trestle Style Accent Table in Walnut (LFS-2013-WAL-GG)
- Tuhome Coffee Tables