Shop All Coffee Tables
Tuhome
31.5 in. W, 21.4 in. L, 11.69 /16.6 in. H, Brown
Mfr # MLC5017
Zoro # G308853749
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 31.5 in.
- Length 21.4 in.
- Height 11.69 /16.6 in.
- Tabletop Color Brown
- Includes Hadware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tuhome
- MFR # MLC5017
- Zoro # G308853749
- UPC # 7707062356719
- Country of Origin Colombia
- Category Coffee Tables
Dimensions
Width | 31.5 in. |
Length | 21.4 in. |
Height | 11.69 /16.6 in. |
Details
Tabletop Color | Brown |
Includes | Hadware |
Features | Spacious Top Surface (31.5 in. W x 31.5 D) |
Material | Laminate |
Legs | 4 |
Drawers | 1 |
Shelves | 1 |
Color | Carbon Espresso |
Doors | 0 |
Weight | 40.2 lbs. |
Description
The Gambia Coffee Table is a must-have in your home. Designed to be modern and very functional. Featuring a lift top that adds a different layer to the look as well as plenty of concealed storage space as it stands in 4 legs to provide a perfect support and look anywhere you want. Dimensions are 21.4' H x 31.5' W x 21.4' D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION 29" Round Tapered Leg - Hardwood (01243029MA1)
- BOSS Contemporary Mesh Counter Stool, Black (B16909-CS)
- MARTEX Pillowcase, King, White, 44" W, 46" L, PK12 (1A38072)
- 5 STAR HOTEL COLLECTION Wash Towel, 13 x 13 In, White, PK48 (7132201)
- TUHOME 40.9 in. W, 25 in. L, 17.9 in. H, Brown (MLC6256)
- TUHOME 39.3 in. W, 25.2 in. L, 18 in. H, Multi-color (MCX6258)
- TUHOME 21.6 in. W, 19.6 in. L, 15.3 in. H, Black (MLW6580)
- TUHOME 39.8 in. W, 17.7 in. L, 15.7 in. H, Brown (MLC4755)
- TUHOME 39.9 in. W, 24 in. L, 17.9 in. H, Brown (MLC6259)
- TUHOME 21.6 in. W, 19.6 in. L, 15.3 in. H, Multi-color (MBD5016)
- MADE-TO-ORDER Halmstad Coffee Table, Zebra Series, Rich Walnut (MA1524957)
- Tuhome Coffee Tables