Shop All Coffee Tables
Tuhome
31.5 in. W, 19.6 in. L, 17.7 in. H, Brown
Mfr # MLC6707
Zoro # G508853822
Free Shipping & Returns
$91.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 31.5 in.
- Length 19.6 in.
- Height 17.7 in.
- Tabletop Color Brown
- Finish Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tuhome
- MFR # MLC6707
- Zoro # G508853822
- UPC # 7707062370418
- Country of Origin Colombia
- Category Coffee Tables
Dimensions
Width | 31.5 in. |
Length | 19.6 in. |
Height | 17.7 in. |
Details
Tabletop Color | Brown |
Finish | Brown |
Includes | Hadware |
Material | Laminate |
Weight | 38 lbs. |
Features | One-Door Cabinet |
Doors | 1 |
Shelves | 1 |
Legs | 4 |
Drawers | 0 |
Description
The TUHOME Lyon Coffee Table with its ergonomic size 17,72 in. H X 31,5 in. W X 19,69 in. D is the perfect complement for any room, the modern touch that you need!With one door-drawer 15,7 in. H X 76,6 in. W and a lower shelf for your favorite books or essentials, it includes two Superior Tops 37,12 in. for your coffee or the decoration you want.Elaborated with elegant dark walnut manufactured wood .
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Full Pedestal File/File, Mocha (N176-MOC)
- DESIGN TOSCANO Immortals Tusk Oliphant (PD1429)
- SAFCO Industrial Stool, Seat Height 22-27", Seat Back 12"x7", Pewter (SAF6664)
- LORELL BlackGuest Chair, 24.8"L33-1/2"H, FabricSeat (LLR84576)
- TUHOME 39.3 in. W, 25.2 in. L, 18 in. H, Multi-color (MCX6258)
- TUHOME 39.9 in. W, 24 in. L, 17.9 in. H, Brown (MLC6259)
- TUHOME 40.9 in. W, 25 in. L, 17.9 in. H, Brown (MLC6256)
- TUHOME 39.8 in. W, 17.7 in. L, 15.7 in. H, Brown (MLC4755)
- TUHOME 48.8 in. W, 30.4 in. L, 17.9 in. H, Brown (MCW6255)
- TUHOME 21.6 in. W, 19.6 in. L, 15.3 in. H, Multi-color (MBD5016)
- ELK HOME 48 W, 18 H, Gray (3169-128)
- Tuhome Coffee Tables