Shop All Coffee Tables
Tuhome
31.4 in. W, 21.4 in. L, 11.6 in. H, Brown
Mfr # MLC5015
Zoro # G908853712
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 31.4 in.
- Length 21.4 in.
- Height 11.6 in.
- Tabletop Color Brown
- Includes Hadware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tuhome
- MFR # MLC5015
- Zoro # G908853712
- UPC # 7707062365209
- Country of Origin Colombia
- Category Coffee Tables
Dimensions
Width | 31.4 in. |
Length | 21.4 in. |
Height | 11.6 in. |
Details
Tabletop Color | Brown |
Includes | Hadware |
Material | Laminate |
Features | Spacious Top Surface (21.6 in. W x 19.6 D) |
Weight | 33.8 lbs. |
Color | Carbon Espresso |
Doors | 0 |
Shelves | 0 |
Drawers | 1 |
Legs | 0 |
Description
The Luanda Coffee Table is a must-have in your home. Designed to be modern and very functional. Featuring a lift top that adds a different layer to the look as well as plenty of concealed storage space. The wheels include a breaking mechanism to effortlessly block or assist you anywhere you want. Mobility and style working together. Dimensions are 15.3 H x 21.6 W x 19.6 D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Cabinet, Stor, 24x36x72, Bk (SC2472P)
- FLASH FURNITURE Distressed Black Metal Stool (ET-3534-24-BK-GG)
- SIGNMISSION No Cats Circle Corrugated Plastic Sign (C-12-CIR-No cats)
- TUHOME 21.6 in. W, 19.6 in. L, 15.3 in. H, Multi-color (MBD5016)
- TUHOME 48.8 in. W, 30.4 in. L, 17.9 in. H, Brown (MCW6255)
- TUHOME 39.3 in. W, 25.2 in. L, 18 in. H, Multi-color (MCX6258)
- TUHOME 40.9 in. W, 25 in. L, 17.9 in. H, Brown (MLC6256)
- TUHOME 21.6 in. W, 19.6 in. L, 15.3 in. H, Black (MLW6580)
- TUHOME 31.5 in. W, 21.4 in. L, 11.69 /16.6 in. H, White (MBD5018)
- ELK HOME Leon Coffee Table (H0895-10651)
- Tuhome Coffee Tables