Shop All Bathroom Vanities with Tops
Tuhome
24 in. Meka Vanity, Two External Shelves, Double Door Cabinet, White
Mfr # MLB5610
Zoro # G208853825
product price: $386.99
/ea
Free Shipping & Returns
$386.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 17.9 in.
- Width 23.8 in.
- Height 34 in.
- Material Laminate
- Weight 80.4 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tuhome
- MFR # MLB5610
- Zoro # G208853825
- UPC # 7707062322301
- Country of Origin Colombia
- Category Bathroom Vanities with Tops
Dimensions
Length | 17.9 in. |
Width | 23.8 in. |
Height | 34 in. |
Details
Material | Laminate |
Weight | 80.4 lbs. |
Finish | White |
Color | White |
Description
With its modern styling, the Meka Vanity Sink is sure to catch the attention of your guests. With tiered shelf storage behind Double Door cabinet 25.3 in. H X 21.1 in. W. The Meka provides all the private storage you need as well as convenient open cubbies 4.6 in. W X 11.4 in. H for those everyday items or decor. With ergonomic size 18 in. x 24 in. x 34 in. H. fits perfectly in any bathroom with a unique touch. Designed with resistant particleboard white finish. FAUCET NOT INCLUDED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Float Valve, Bronze, FNPT Connection, 3" (GHL300-GR)
- ZORO SELECT 1/4" MNPT x 2" TBE Brass Long Pipe Nipple PK10 (6AZE3)
- MOEN Chateau Shower Escutcheon (157131)
- LEGEND VALVE 3/4" S-400 NO LEAD GATE VALVE (104-474NL)
- TUHOME Jane Bathroom Vanity, Single Door Cabinet, Two Shelves, White (MLB7133)
- TUHOME Gouda 18 in. Single Bathroom Vanity, One Open Shelf, Single Door Cabinet, White (MLB6758)
- TUHOME Madrid Bathroom Vanity Sink, Metal Handle, Single Door Cabinet, Black (MLW7952)
- TUHOME Gouda 18 in. Single Bathroom Vanity, One Open Shelf, Single Door Cabinet, Black (MLW6759)
- TUHOME Khari 24 in. Floor Cabinet, Double Door, Two Shelves, White (MLB5587)
- CAMBRIDGE PLUMBING 18 Inch Modern Wood and Porcelain Vanity with Polished Chrome Plumbing (8137S-CP)
- LAVIVA Wimbledon, 36, Espresso Cabinet & White Carrera Counter (313YG319-36E-WC)
- Tuhome Bathroom Vanities with Tops