Shop All Coffee Tables
Tuhome
23.6 in. W, 23.6 in. L, 10.3 in. H, Beige
Mfr # MLR7875
Zoro # G208853924
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 23.6 in.
- Length 23.6 in.
- Height 10.3 in.
- Tabletop Color Beige
- Includes Hadware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tuhome
- MFR # MLR7875
- Zoro # G208853924
- UPC # 7707062321519
- Country of Origin Colombia
- Category Coffee Tables
Dimensions
Width | 23.6 in. |
Length | 23.6 in. |
Height | 10.3 in. |
Details
Tabletop Color | Beige |
Includes | Hadware |
Material | Laminate |
Weight | 31.7 lbs. |
Color | Light Pine |
Features | One Drawer (5 in. H X 14 in. D X 19,6 in. W) |
Legs | 4 |
Shelves | 0 |
Drawers | 1 |
Doors | 0 |
Description
The TUHOME Beijing Coffee Table is a stylish and functional addition to any living room. Its ergonomic dimensions 23,6 in. W X 23,6 in. D X 10,3 in. H and modern design make it perfect for any space, while its one drawer 19,6 in. W X 14 in. D X 12,7 in. Hprovides ample storage space for your belongings and ideal Superior Top 23,6 in. W X 23,6 in. D ideal to expose your favorite decor. Its four stylish legs give it a contemporary look that you'll love.Made of elegant Light Pine manufactured wood finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INFINITY INSTRUMENTS Time to Read, Clock (90/00TR-1)
- BIBB HOME 12 Piece Egyptian Cotton Towel Set - Solid Aqua (12PCTOWSOLAQ)
- OSBORNE WOOD PRODUCTS 40x2 3/8 40" Standard Equalizing Slide (79" Opening) in Soft Maple PR (9064M)
- HOLLAND BAR STOOL CO 620 Catalina 18" Chair with Anodized Nickel Finish and Natural Oak Seat (62018ANNatOak)
- TUHOME 48.8 in. W, 30.4 in. L, 17.9 in. H, Brown (MCW6255)
- TUHOME 40.9 in. W, 25 in. L, 17.9 in. H, Brown (MLC6256)
- TUHOME 21.6 in. W, 19.6 in. L, 15.3 in. H, Black (MLW6580)
- TUHOME 39.9 in. W, 24 in. L, 17.9 in. H, Brown (MLC6259)
- TUHOME 39.3 in. W, 25.2 in. L, 18 in. H, Multi-color (MCX6258)
- TUHOME 21.6 in. W, 19.6 in. L, 15.3 in. H, Multi-color (MBD5016)
- SPI HOME- SAN PACIFIC INTL Cypress Tree Coffee Table (34116)
- Tuhome Coffee Tables