Shop All Desks
Tuhome
23.6 in. D X 56.1 in. W X 28.8 in. H, Brown, Laminate
Mfr # ELG5968
Zoro # G208854235
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 56.1 in.
- Overall Depth 23.6 in.
- Overall Height 28.8 in.
- Finish Brown
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 56.1 in. |
Overall Depth | 23.6 in. |
Overall Height | 28.8 in. |
Details
Finish | Brown |
Color | Brown |
Material | Laminate |
Number of Drawers | 1 |
Number of Shelves | 0 |
Weight | 88.8 lbs. |
Features | Metal Legs |
Doors | 1 |
Includes | Hadware |
Legs | 6 |
Description
The Congo computer desk is a classic, modern and compact piece that will have your back regarding today's needs of remote learning or working from home. Standing at 28.8 in. inches high, this desk is a perfect, modern combination of materials and looks; it has a straightforward design for limited room available spaces. Functional and compact, it will not take much room and will allow you to sit and work on your laptop comfortably. It features one spacious drawer to store all your items and keep your space clean and neat, also a Single Door cabinet with a modern pull and an open shelf. A design that combines particleboard material with steel legs gives it a stylish and elegant touch.The spacious tabletop allows you to work comfortably on your monitor or laptop.It is made with particleboard.Product Dimensions are 56.1 in. W x 28.8 in. H x 23.6 in. D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Bradley Buffet 53.54 Stand, Rustic Brown (230BMC9)
- BOSS Black Side Chair, 24 in W 25" L 34" H, Fixed, Fabric Seat, B9570 Series (B9570-BK)
- CHILDCRAFT Stacker Compartment Storage, 8 Deep Flat Tray Capacity, 47-3/4 x 14-1/4 x 13-3/4 Inches (1560513)
- NATURE SPRING Nature Spring 6-Foot Artificial Bamboo Plant (707172HPW)
- TUHOME 45.8 in. D X 59.6 in. W X 30.1 in. H, Black, Laminate (ELW4452)
- TUHOME 45.8 in. D X 59.6 in. W X 30.1 in. H, Light Oak, Laminate (ELD6594)
- TUHOME 17.8 in. D X 38.7 in. W X 63.9 in. H, Black, Laminate (ELW3938)
- TUHOME 51.7 in. D X 47.2 in. W X 43.3 in. H, Light Gray, Laminate (ELZ5711)
- TUHOME 17.7 in. D X 47.2 in. W X 47.2 in. H, Light Gray/White, Laminate (EDB5560)
- TUHOME 17.7 in. D X 43.3 in. W X 29.5 in. H, Black, Laminate (ELW5683)
- LEGARE FURNITURE Legare Furniture LEGE-MPSM-209 Kids Complete Desk System Set - Pink (LEGE-MPSM-209)
- Tuhome Desks