Shop All Desks
Tuhome
21.7 in. D X 55.1 in. W X 29.2 in. H, Brown, Laminate
Mfr # ELG5970
Zoro # G708854155
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 55.1 in.
- Overall Depth 21.7 in.
- Overall Height 29.2 in.
- Finish Brown
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 55.1 in. |
Overall Depth | 21.7 in. |
Overall Height | 29.2 in. |
Details
Finish | Brown |
Color | Brown |
Material | Laminate |
Number of Drawers | 0 |
Number of Shelves | 0 |
Weight | 78.3 lbs. |
Features | Metal Legs |
Includes | Hadware |
Doors | 0 |
Legs | 4 |
Description
The Baxter 140 desk is a timeless modern piece full of features that will provide you a perfect space for working from home or distance learning.Let us begin with the fantastic design. The combination of materials particleboard frame, glass Superior Top, and metal legs is so stylish that it will become a focal point in your room.At 29 in. high, the legroom is considerable and will allow you to work comfortably. The Metal legs will provide sturdy support, and the particleboard frame includes a see-through shelf to store your items. The desktop is an exquisite combination of particle board at the bottom but with a 55.1 in. W x 21.7 in. D thick tempered glass on top to give you that extra modern design touch and provide you plenty of room to work.Overall product dimensions are 55.1 in. W x 21.7 in. D x 29.2 in. H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANDI TREADS Non-Slip Bath Tread, 3/4" x 7.5" clear, PK12, Adhesive, Mold and Mildew Resistant (HTBT0107CP2)
- BAXTON STUDIO Ferguson Vintage Rustic Whitewashed Grey Oak Finished Wood Wall Mounted Coat Rack with Shelves (188-11734-ZORO)
- CORTECH Radial Rocker Arm Chair, Aqua (146484AQ)
- SAFAVIEH 2 ft.-3 in. x 4 ft. Montauk Accent Hand Loomed Rug Blue & Grey (MTK301M-24)
- TUHOME 17.7 in. D X 43.3 in. W X 29.5 in. H, Black, Laminate (ELW5683)
- TUHOME 45.8 in. D X 59.6 in. W X 30.1 in. H, Black, Laminate (ELW4452)
- TUHOME 45.8 in. D X 59.6 in. W X 30.1 in. H, Light Oak, Laminate (ELD6594)
- TUHOME Modern, White, Laminate (ELB9070)
- TUHOME 17.8 in. D X 38.7 in. W X 63.9 in. H, Black, Laminate (ELW3938)
- TUHOME 47.2 in. D X 41.3 in. W X 30.4 in. H, Light Gray, Laminate (ELZ5702)
- HIRSH Pedestal Desk, 30" D X 48" W X 29-1/2" H, Putty/Oak, Laminate (20091)
- Tuhome Desks