Shop All Coffee Tables
Tuhome
Luanda Lift Top Coffee Table, Casters, One Shelf, Black
Mfr # MLW6580
Zoro # G108854212
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 21.6 in.
- Length 19.6 in.
- Height 15.3 in.
- Tabletop Color Black
- Includes Hadware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tuhome
- MFR # MLW6580
- Zoro # G108854212
- UPC # 7707062301832
- Country of Origin Colombia
- Category Coffee Tables
Dimensions
Width | 21.6 in. |
Length | 19.6 in. |
Height | 15.3 in. |
Details
Tabletop Color | Black |
Includes | Hadware |
Drawers | 1 |
Color | Black Wengue |
Material | Laminate |
Features | Spacious Top Surface (21.6 in. W x 19.6 D) |
Doors | 0 |
Shelves | 0 |
Weight | 33.8 lbs. |
Legs | 0 |
Description
The Luanda Coffee Table is a must-have in your home. Designed to be modern and very functional. Featuring a lift top that adds a different layer to the look as well as plenty of concealed storage space. The wheels include a braking mechanism to effortlessly block or assist you anywhere you want. Mobility and style working together. Dimensions are 15.3 H x 21.6 W x 19.6 D Made of black manufactured wood finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECORIS Multicolored Terracotta Gnome Indoor Christmas Decor 114 in (530542)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 31/32", PK25 (LTB 20W)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 3/4", PK25 (CTB 18B)
- VIDEO MOUNT PRODUCTS 19" Rack Mount 3 Fan Kit - 3U (EREN3FANKIT)
- TUHOME Luanda Lift Top Coffee Table, Casters, One Shelf, White/Light Oak (MBD5016)
- TUHOME Luanda Lift Top Coffee Table, Casters, One Shelf, Espresso, 19.6 L x 21.6 in W x 15.3 H (MLC5015)
- TUHOME Nora Lift Top Coffee Table, Two Legs, Dark Walnut (MLC6256)
- TUHOME Vassel Coffee Table, Hairpin Legs, Two Shelves, Espresso (MLC4755)
- TUHOME Kaskade Lift Top Coffee Table, Two Legs, Two Shelves, Espresso/Black (MCW6255)
- TUHOME Beyond Lift Top Coffee, Two Legs, One Drawer, Espresso/Onyx (MCX6258)
- MONARCH SPECIALTIES Coffee Table, Accent, Cocktail, Rectangular, Living Room, 48"L, Metal, Laminate, Black, Contemporary (I 2860)
- Tuhome Coffee Tables