Shop All Desks
Tuhome
17.8 in. D X 38.7 in. W X 63.9 in. H, Black, Laminate
Mfr # ELW3938
Zoro # G708853844
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 38.7 in.
- Overall Depth 17.8 in.
- Overall Height 63.9 in.
- Material Laminate
- Number of Drawers 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 38.7 in. |
Overall Depth | 17.8 in. |
Overall Height | 63.9 in. |
Details
Color | Black |
Material | Laminate |
Number of Drawers | 0 |
Number of Shelves | 7 |
Weight | 70.9 lbs. |
Doors | 0 |
Includes | Hadware |
Features | Featuring Hutch with Two Shelves |
Legs | 0 |
Description
With its minimalist design and space-saving construction, the Tuhome Versalles Desk is perfect for anyone who wants a stylish desk that doesn't take up too much room. The large monitor shelf 21,8 in. H X 6,5 in. W and keyboard tray provide plenty of space to work, while the five open compartments 11,1 in. H X 12 in. H X 13,3 in. H X 10,6 in. H X 12 in. H X 11,12 in. W in the attached cabinet give you plenty of storage space for books, binders, or your computer tower. So if you're looking for a great-looking deck that won't cramp your style, the Tuhome Versalles Desk is worth checking out.Made with a unique and resistant touch of espresso particleboard finish and ideal size 38,7 in. W X 17,8 in. D X 63,9 in. H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORE THAN A CANDLE More Than A Candle OPT8J 8 oz Jelly Jar Soy Candle; Orange Patchouli (OPT8J)
- BIBB HOME Silky Satin 4 Piece sheet set - Twin XL - Lavender (1173TWXLLR)
- OFFICE STAR Managerial Chair, Leather, 18-1/4" to 22-1/2" Height, Black (6876)
- KEYSTONE FABRICS Pole, 6 ft. (PLP12-6')
- TUHOME 17.8 in. D X 38.7 in. W X 63.9 in. H, Light Gray, Laminate (ELZ5539)
- TUHOME 45.8 in. D X 59.6 in. W X 30.1 in. H, Light Oak, Laminate (ELD6594)
- TUHOME 47.2 in. D X 41.3 in. W X 30.4 in. H, Light Gray, Laminate (ELZ5702)
- TUHOME 15.8 / 15.75 in. D X 31.5 / 7.87 in. W X 29.8 / 39.65 in. H, Black, Laminate (CLW5593)
- TUHOME Modern, White, Laminate (ELB9070)
- TUHOME 17.7 in. D X 43.3 in. W X 29.5 in. H, Black, Laminate (ELW5683)
- SAUDER Whitaker Point 60 in. Short Hutch Nm 3a , (429370)
- Tuhome Desks