Shop All Desks
Tuhome
15.8 / 15.75 in. D X 31.5 / 7.87 in. W X 29.8 / 39.65 in. H, Black, Laminate
Mfr # CLW5593
Zoro # G208854044
product price: $72.15
/ea
$72.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 31.5 / 7.87 in.
- Overall Depth 15.8 / 15.75 in.
- Overall Height 29.8 / 39.65 in.
- Finish Black
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 31.5 / 7.87 in. |
Overall Depth | 15.8 / 15.75 in. |
Overall Height | 29.8 / 39.65 in. |
Details
Finish | Black |
Color | Black |
Material | Laminate |
Number of Drawers | 1 |
Number of Shelves | 5 |
Weight | 57.1 lbs. |
Doors | 0 |
Features | Desk and bookcase combo |
Includes | Hadware |
Legs | 0 |
Description
This amazing Vizcaya Home office set has the basics you need to set up your home office.A great set of features will give you all you need, featuring: One computer desk with a top surface of 31.5 in. W x 15.8 in. and 23.2 in. of legroom. Includes one drawer and one bottom shelf. Made with particle board in Black black finishOne freestanding bookcase 39.6 in. H, with four spacious shelves 8.22 in.H x 15.3 in. W.Its classic design makes this product combine a lot of different styles, and its size is specially designed for rooms with limited space that need to make the most out of every inch.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR U Shaped Desk, 95-1/2" D, 66" W, 66-1/2" H, Bark Gray (46410-47)
- KASON Cam-Rise Spring Assisted Hinge, Flush, RH (11248000004)
- FLASH FURNITURE Advantage Fossil Church Chair 20.5" Wide (PCHT-113)
- VINTIQUEWISE Wooden Brown Storage Trunk with Faux Leather Straps and Handles, Small (QI004334.S)
- TUHOME 17.8 in. D X 38.7 in. W X 63.9 in. H, Black, Laminate (ELW3938)
- TUHOME 17.7 in. D X 43.3 in. W X 29.5 in. H, Black, Laminate (ELW5683)
- TUHOME Modern, 17.7 in. D X 38.7 in. W X 58.3 in. H, Black, Laminate (ELW9036)
- TUHOME 51.7 in. D X 47.2 in. W X 43.3 in. H, Light Gray, Laminate (ELZ5711)
- TUHOME Modern, White, Laminate (ELB9070)
- TUHOME 17.8 in. D X 38.7 in. W X 63.9 in. H, Light Gray, Laminate (ELZ5539)
- LINEA ITALIA Reception Desk, 71 in D X 11.9 ft W X 46 in H, Clear, White, Thermofused Laminate (ZUS317)
- Tuhome Desks