Shop All LED Light Bulbs
Tug
LED
Mfr # 45-40-0002
Zoro # G3649251
Sold in multiples of 2 for $164.38
Free Shipping & Returns
$164.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimmable No
- Light Technology LED
- Wattage Equivalency 3800W HAL
- Dimming Type No Dimming
- Dimming Method No Dimming
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tug
- MFR # 45-40-0002
- Zoro # G3649251
- Country of Origin United States
- Category LED Light Bulbs
Details
Dimmable | No |
Light Technology | LED |
Item | Compact LED Bulb |
Wattage Equivalency | 3800W HAL |
Dimming Type | No Dimming |
Dimming Method | No Dimming |
Description
LED
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Mettler H20t replacement light bulb lamp (H20T METTLER)
- ILB GOLD Linear Fluorescent Bulb, Replacement For Donsbulbs F13T5/CW (F13T5/CW)
- SHAT-R-SHIELD SHAT-R-SHIELD 40W, T12 Linear Fluorescent Light Bulb (F40T12 Neutral Deluxe)
- LITHONIA LIGHTING LED Stairwell Fixture, 3095 Lumens, 3500K (WL4 30L EZ1 LP835 N100 NES7 DIM10)
- MIRACLE LED LED Harsh Environment Pro-Pack 12W Replaces 100W, Shatter Resistant All Weather Lightbulb, 6PK (801681)
- LUXRITE T5 LED Tube Light Bulbs 24W (54W Equivalent) 3000LM 3500K Natural White Dimmable Base 12-Pack (LR34157-12PK)
- LUXRITE A19 LED Light Bulbs Dusk to Dawn 9W (60W Equivalent) 800LM 5000K Bright White E26 Base 6-Pack (LR21473-6PK)
- FEIT ELECTRIC LED A19 E26 BW 60W 4PK (OM60/930CA10K/4)
- ILC Replacement For LIGHT BULB LAMP LEDBLUEC7FACETED120130V LED SHAPE C7 2PK (2PAK:WX-EU0S-6)
- SATCO 2W 3000K MR11 LED GU4 BASE 120V, 2PK (S21741)
- Tug LED Light Bulbs