Shop All Anti-slip tapes, Treads & Stair Nosings
Tuftile
ADA Pad, Yellow, 2 ft. x 2 ft.
Mfr # TT2424-SA-YEL-1
Zoro # G6351511
Free Shipping & Returns
$87.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ADA Pads Installation Method Anchors, Fasteners, Sealant
- Width 2 ft
- Color Yellow
- Material Polymer
- Thickness 13/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tuftile
- MFR # TT2424-SA-YEL-1
- Zoro # G6351511
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 2 ft |
Length | 2 ft |
Depth | 13/32 in |
Size (W x L) | 2 ft x 2 ft |
Details
Item | ADA Warning Pad |
ADA Pads Installation Method | Anchors, Fasteners, Sealant |
Color | Yellow |
Material | Polymer |
Thickness | 13/32 in |
Standards | ADAAG, CA Title 24, PROWAG |
Design | Raised Truncated Domes |
Installation Method | Surface Applied |
Includes | Anchors, Masonry Bit, Sealant, Stainless Steel Tamper-Resistant Fasteners |
Surface Installation Method | Anchors & Sealant |
Weight | 5.1 lb |
Dome Spacing | 2.35 in |
Replaceable | Yes |
Surface Design | Truncated Domes |
Installation Surface | Concrete |
Brand & Series | TUFTILE TT2424 |
Series | TT2424 |
Includes Installation Hardware | Yes |
Description
ADA Warning Pad, ADA Compliant Yes, Installation Method Surface Applied, Installation Surface Concrete, Material Polymer, Length 2 ft, Width 2 ft, Thickness 13/32 in, Color Yellow, Weight 5.1 lb, Surface Installation Method Anchors & Sealant, Includes Anchors, Masonry Bit, Sealant, Stainless Steel Tamper-Resistant Fasteners, Includes Installation Hardware Yes, Dome Spacing 2.35 in, Replaceable Yes, Series TT2424, Standards ADAAG, CA Title 24, PROWAG, Surface Design Truncated Domes
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Front Brim Hard Hat, Type 1, Class G, Staz-On, Blue (91586)
- MONTOUR LINE Stanchion Retractable Belt Barrier Black Post 11 ft. Black Belt (M630-BK-BK-110)
- JUSTRITE 2 gal Green 24-Gauge Galvanized Steel (UI20SG)
- MOLDEX AirWave N95 Particulate Respirator with SmartStrap® (4600)
- TUFTILE ADA Warning Pad, Yellow, 5ft Lx2 (TT2460-SA-YEL-1)
- TUFTILE ADA Pad, Colonial Red, 3 ft. x 2 ft. (TT2436-SA-CRD-1)
- TUFTILE ADA Pad, Yellow, 4 ft. x 2 ft. (TT2448-SA-YEL-1)
- TUFTILE ADA Pad, Brick Red, 3 ft. x 2 ft. (TT2436-SA-BRD-1)
- TUFTILE ADA Warning Pad, Red, 5ft Lx2 (TT2460-SA-CRD-1)
- TUFTILE ADA Pad, Yellow, 3 ft. x 2 ft. (TT2436-SA-YEL-1)
- INCOM Marking Tape, Striped, Black/White, 2" W (VHT212)
- Tuftile Anti-slip tapes, Treads & Stair Nosings