Shop All Anti-slip tapes, Treads & Stair Nosings
Tuftile
ADA Pad, Colonial Red, 3 ft. x 2 ft.
Mfr # TT2436-SA-CRD-1
Zoro # G6343985
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 ft
- ADA Pads Installation Method Anchors, Fasteners, Sealant
- Color Red
- Material Polymer
- Length 3 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tuftile
- MFR # TT2436-SA-CRD-1
- Zoro # G6343985
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 2 ft |
Length | 3 ft |
Depth | 13/32 in |
Size (W x L) | 2 ft x 3 ft |
Details
Item | ADA Warning Pad |
ADA Pads Installation Method | Anchors, Fasteners, Sealant |
Color | Red |
Material | Polymer |
Thickness | 13/32 in |
Standards | ADAAG, CA Title 24, PROWAG |
Installation Method | Surface Applied |
Design | Raised Truncated Domes |
Includes | Anchors, Masonry Bit, Sealant, Stainless Steel Tamper-Resistant Fasteners |
Dome Spacing | 2.35 in |
Installation Surface | Concrete |
Includes Installation Hardware | Yes |
Brand & Series | TUFTILE TT2436 |
Surface Design | Truncated Domes |
Replaceable | Yes |
Surface Installation Method | Anchors & Sealant |
Series | TT2436 |
Weight | 7.5 lb |
Description
ADA Warning Pad, ADA Compliant Yes, Installation Method Surface Applied, Installation Surface Concrete, Material Polymer, Length 3 ft, Width 2 ft, Thickness 13/32 in, Color Red, Weight 7.5 lb, Surface Installation Method Anchors & Sealant, Includes Anchors, Masonry Bit, Sealant, Stainless Steel Tamper-Resistant Fasteners, Includes Installation Hardware Yes, Dome Spacing 2.35 in, Replaceable Yes, Series TT2436, Standards ADAAG, CA Title 24, PROWAG, Surface Design Truncated Domes
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEST CHESTER PROTECTIVE GEAR Protective Gear XL 3-Piece Black Polyester Rain Suit (44520/XL)
- MCR SAFETY Cut-Resistant Gloves, L Glove Size, PK12 (9693PUL)
- MONTOUR LINE Velvet Rope Black With Stainless Steel Snap Ends 6 ft. (VL310Rope-BK-6-SE-PS)
- US WEIGHT Barrier Post with Belt, HDPE, Black, PR (U2000)
- TUFTILE ADA Pad, Brick Red, 2 ft. x 2 ft. (TT2424-SA-BRD-1)
- TUFTILE ADA Pad, Colonial Red, 2 ft. x 2 ft. (TT2424-SA-CRD-1)
- TUFTILE ADA Pad, Yellow, 4 ft. x 2 ft. (TT2448-SA-YEL-1)
- TUFTILE ADA Pad, Brick Red, 3 ft. x 2 ft. (TT2436-SA-BRD-1)
- TUFTILE ADA Warning Pad, Yellow, 5ft Lx2 (TT2460-SA-YEL-1)
- TUFTILE ADA Warning Pad, Red, 5ft Lx2 (TT2460-SA-CRD-1)
- TOWER SEALANTS M-D 0.83 in. H X 73.63 in. L Pewter Silver Aluminum Stair Edge (43880)
- Tuftile Anti-slip tapes, Treads & Stair Nosings