Shop All Crowd Control Post & Ropes
Tuftex
Tuftex 141912 8 ft. Smoke Polycarbonate Panel - Pack Of 10
Mfr # 604022
Zoro # G003999506
Free Shipping & Returns
$497.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tuftex
- MFR # 604022
- Zoro # G003999506
- UPC # 725732141912
- Country of Origin United States
- Category Crowd Control Post & Ropes
Description
Features
- Smoke Polycarbonate Panel
- Virtually Unbreakable
- 20 Times Stronger Than 5 oz. Fiberglass
- 100% UV Protection & Hail Resistant
- Super Strong Yet Flexible
- Size - 8 ft. X 26 in.
- Pack Of 10
- Dimension - 4.1 x 2.09 x 1.99 in.
- Item Weight - 4.8 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAPA Temp-Ice 700 Nitrile 3/4 Coated Thermal Gloves, Size 7 (700417)
- 3M Impact Resistant Safety Goggles, Clear Scratch-Resistant Lens, Tekk Series (91264-80025T)
- FALLTECH Shock Absorbing Lanyard, 4 ft. to 6 ft., Blue (82403A)
- 3M SPEEDGLAS Welding Supplied Air System, Lithium Ion (25-5702-30iSW)
- ZORO SELECT Plastic Chain, 2In x 160 ft., Red (50005-P)
- BANNER STAKES PLUS Barrier Set X2, Caution-Cuidado, Ylw (PL4284)
- MONTOUR LINE Twisted Polyprop.Rope Hemp With Black Snap Ends 8ft.Cotton Core (HDPP510Rope-80-HP-SE-BK)
- GLOBAL INDUSTRIAL Safety First Folding Fabric Barrier, Lime Green, English (708548EN)
- GLOBAL INDUSTRIAL Crowd Control Barrier, Gray Powder Coated Steel, 102L x 40H (652833)
- MONTOUR LINE Stanchion Dual Retractable Belt Barrier Black Post 9 ft. Black Belt (M630D-BK-BK-90)
- ZORO SELECT Heavy Duty Stanchion, 41 In. H, PK4 (99922-4)
- Tuftex Crowd Control