Shop All Pneumatic Nails
Tuftex
Tuftex 022167 3 ft. Square Foam Strip; 5 Pack
Mfr # 603947
Zoro # G603910925
product price: $34.55
/ea
$34.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collation Configuration Strip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tuftex
- MFR # 603947
- Zoro # G603910925
- UPC # 725732022167
- Country of Origin United States
- Category Pneumatic Nails
Details
Item | Pneumatic Nail |
Collation Configuration | Strip |
Description
Features
- Square Horizontal Foam Closure Strip
- For Use With Polycarb Panels.
- 5 Pack Tuftex
- Size - 3 ft.
- Dimension - 37 x 1 x 3 in.
- Item Weight - 0.25 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 12 mm Length, 100 PK (M07000.080.0012)
- MIDWEST FASTENER Grade 8, 5/8"-18 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 10 PK (00915)
- GRK FASTENERS Wood Screw, #9, 2 in, Plain Steel Torx Drive (103099)
- BOSTITCH Collated Framing Nail, 3 in L, Full Head, 28 Degrees (S10D-FH)
- GEC Collated Brad Nail, 2 in L, 18 ga, Brad Head (BN18-2)
- BOSTITCH Collated Roofing Nail, 1 in L, 11 ga, Galvanized, Flat Head, 15 Degrees, 7200 PK (CR2DGAL)
- SENCO Collated Metal Connector Nail, 1-1/2 in L, Bright, Flat Head, 34 Degrees, 2000 PK (M002263)
- BOSTITCH Collated Framing Nail, 3-1/4 in L, Hot Dipped Galvanized, Flat Head, 21 Degrees, 4000 PK (RH-S12D131HDG)
- BOSTITCH Collated Framing Nail, 3 in L, 11 ga, Thickcoat Galvanized, Flat Head, 15 Degrees, 2700 PK (C10P120DG)
- FREEMAN Collated Finishing Nail, 2 in L, 16 ga, Straight (SSSF16-2)
- METABO HPT Collated Framing Nail, 2 in L, 0 ga, Hot Dipped Galvanized, Clipped Head, 30 Degrees (15130MHPT)
- Tuftex Pneumatic Nails