Shop All Plastic Sheets
Tuftex
SeaCoaster Series Roof Panel, 8 ft L, 26 in W, Corrugated Profile, Vinyl, Opaque Tan
Mfr # 1208A
Zoro # G907709904
product price: $30.99
/ea
Sold in multiples of 10 for $309.90
$309.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tuftex
- MFR # 1208A
- Zoro # G907709904
- UPC # 725732120818
- Country of Origin United States
- Category Plastic Sheets
Description
TUFTEX SeaCoaster corrugated panels are economical vinyl building panels Made with a vinyl plastic polymer in a classic round wave profile, TUFTEX SeaCoaster corrugated panels are 10 times stronger than 5 oz fiberglass corrugated panels TUFTEX SeaCoaster panels are suitable for indoor and outdoor doityourself DIY backyard projects TUFTEX SeaCoaster panels are popular in the creative DIY community for their lightweight, flexible, flameresistant and impermeable properties TUFTEX SeaCoaster panels are suitable for indoor and outdoor doityourself DIY backyard projects TUFTEX SeaCoaster panels are popular in the creative DIY community for their lightweight, flexible, flameresistant and impermeable properties All TUFTEX SeaCoaster panels are 26 in W and are available in 8 and 12 ft lengths If needed, 10 ft, 14 ft and 16 ft lengths are available through special order The corrugation height is 916 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bar Stock, Aluminum, 6061, 1/4 x 5 In, 3 Ft (61F.25X5-36)
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 0.0060 In, Width: 6" (22240)
- ZORO SELECT Aluminum Rectangle Tube, Aluminum, 6061 Alloy Type, 72 in L. (18003_72_0)
- E. JAMES Sheet Rubber, 1/4, 12" X 5ft Natural Gum (387-1/4X12X5)
- TUFTEX PolyCarb Series Greca Roof Panel, 10 ft L, 26 in W, Corrugated Profile, 0032 in Thick Material (1419B)
- TUFTEX 141813 Roof Panel, 8 ft L, 26 in W, Octagonal Wave Profile, Polycarbonate Thermoplastic Polymer (1418A)
- TUFTEX 141912 Roof Panel, 8 ft L, Octagonal Wave Profile, Polycarbonate Thermoplastic Polymer, Smoke (1419A)
- TUFTEX MultiWall Roof Panel, 8 ft L, 4 ft W, Corrugated Profile, 6 mm Thick Material, Polycarbonate, Clear (1518A)
- TUFTEX Roof Panel Ridge Cap, 51 in L, 18 in W, Polycarbonate, Clear (1438H)
- TUFTEX PolyCarb Series Greca Roof Panel, 10 ft L, 26 in W, Corrugated Profile, 0032 in Thick Material (1418B)
- ZORO SELECT Gray PVC Type 1 Sheet Stock 24" L x 12" W x 1.000" Thick (1YYH9)
- Tuftex Plastic Sheets