Shop All Rainsuits
Tuftex
FR 2 Piece Rainsuit, Yellow, S
Mfr # 7801800
Zoro # G1471942
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Rainwear ANSI Class Unrated
- Material Nylon, PVC, PVC Scrim
- Inseam 29 in
- Rainwear Features Chemical Resistant, Wind Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | S |
Fits Waist Size | 42 in |
Jacket Length | 29 in |
Fits Chest Size | 34 in to 36 in |
Description
2-Piece Flame Resistant Rain Suit with Jacket or Bib Overall, Arc Flash PPE Category 0, Rainwear Primary Material PVC, S, Yellow, Rainwear Features Chemical Resistant, Wind Resistant, Hood Style None, High-Visibility No, Rainwear ANSI Class Unrated, Hood Included No, Fits Chest Size 34 in to 36 in, Fits Waist Size 42 in, Men's, Inseam 29 in, Jacket Length 29 in, Liner Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Safety Sign, 10 in H, 14 in W, Plastic, English, U7-1243-NP_14X10 (U7-1243-NP_14X10)
- TINGLEY Black PVC Boot, Men's, Black, PR (31161)
- SALISBURY Elec. Glove Protector, 12, Cream, PR (ILPG10A/12)
- MUCK BOOT CO Men's Woody Sport Ankle Boot (WDSA333 M 100)
- TUFTEX FR Rainsuit, Yellow, 4XL (7801800)
- TUFTEX FR Rainsuit, Yellow, L (7801800)
- TUFTEX FR 2 Piece Rainsuit, Yellow, 2XL (7801800)
- TUFTEX FR 2 Piece Rainsuit, Yellow, XL (7801800)
- BOULDER CREEK Rainsuit 3Pc Vnl Clr Lg (61103-CM)
- GUARDIAN Heavy-Duty .30mm PVC Coveralls (N726G M-L)
- NEESE Outerwear Econo-Viz Series Suit-Hi Viz Lime-M (10182-55-1-HLI-M)
- Tuftex Rainsuits