Shop All Rainsuits
Tuftex
FR 2 Piece Rainsuit, Yellow, 2XL
Mfr # 7801800
Zoro # G2418175
product price: $35.39
/ea
$35.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Rainwear ANSI Class Unrated
- Material Nylon, PVC, PVC Scrim
- Inseam 31 in
- Fits Waist Size 38 in to 40 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 2XL |
Fits Waist Size | 38 in to 40 in |
Jacket Length | 32 in |
Fits Chest Size | 52 in to 54 in |
Description
2-Piece Flame Resistant Rain Suit with Jacket or Bib Overall, Arc Flash PPE Category 0, Rainwear Primary Material PVC, 2XL, Yellow, Rainwear Features Chemical Resistant, Wind Resistant, Hood Style None, High-Visibility No, Rainwear ANSI Class Unrated, Hood Included No, Fits Chest Size 52 in to 54 in, Fits Waist Size 38 in to 40 in, Men's, Inseam 31 in, Jacket Length 32 in, Liner Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUEUEWAY Barrier Post, Red Post, Red/White Belt (QPLUS-21-D3)
- ZORO SELECT Leg Frame Type 2 Barricade, EGR Sheeting, 41 in H, 41 in L, 36 in W, Orange/White (97-03-002-36)
- CHILL-ITS BY ERGODYNE Flame Resistant Cooling Bandana, Hi-Vis Lime, Cotton (6700FR)
- TIMBERLAND PRO Athletic Shoe, 7 1/2, Brown, PR (TB0A219B214)
- TUFTEX FR Rainsuit, Yellow, L (7801800)
- TUFTEX FR Rainsuit, Yellow, 4XL (7801800)
- TUFTEX FR 2 Piece Rainsuit, Yellow, XL (7801800)
- PIONEER Safety Rain Suit, Hi-Vis Orange, L (V1080150U-L)
- TINGLEY RUBBER Tingley® S53307 .35mm Industrial 3 Pc Work Suit, Yellow, Jacket, Detachable Hood, 4XL (S53307.4X)
- CONDOR 3 Piece Rainsuit w/Detachable Hood, Yellow, L (5AM96)
- VIKING Open Road 150D Suit - Green (2900G-M)
- Tuftex Rainsuits