Shop All Anti-slip tapes, Treads & Stair Nosings
Tuffmark
Tuff Mark Tape, Yellow/Black, 3"x100ft
Mfr # TM1203YB
Zoro # G6516233
product price: $62.79
/ea
$62.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 100 ft.
- Material Polyester Over Lamination
- Standards ANSI Z535.1; ANSI A137.1; ASTM E303-93
- Legend No Legend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tuffmark
- MFR # TM1203YB
- Zoro # G6516233
- Country of Origin Canada
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Length | 100 ft. |
Width | 3" |
Details
Item | Tuff Mark Ultra Durable Floor Marking Tape |
Color | Yellow/Black |
Material | Polyester Over Lamination |
Standards | ANSI Z535.1; ANSI A137.1; ASTM E303-93 |
Legend | No Legend |
Description
Tuff Mark Tape,Yellow/Black,3 In.x100ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASTEC Carbon Monoxide Detector Tube, PK10 (1L)
- PIP B/C Grade Split Cowhide, Blue, PK12 (84-7533J)
- KIMTECH Sterling, Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, XL, 1000 PK, Gray (53141)
- PIP 11-4/5" Chemical Resistant Gloves, Natural Rubber Latex, L, 12PK (47-L171N/L)
- TUFFMARK Tuff Mark Tape, Red, 3"x100ft (TM1103R)
- TUFFMARK Tuff Mark Tape, Yellow, 3"x100ft (TM1103Y)
- TUFFMARK Lean/5S, Marker, Orange, L Shape, PK25 (LM110N)
- TUFFMARK Tuff Mark Tape, White, 2"x100ft (TM1102W)
- TUFFMARK Tuff Mark Tape, Yellow, 2"x100ft (TM1102Y)
- TUFFMARK Tuff Mark Tape, Orange, 2"x100ft (TM1102N)
- SCOTCH Tape, 3/4"x1296, Rem., Cr (8112PK)
- Tuffmark Anti-slip tapes, Treads & Stair Nosings