Shop All Anti-slip tapes, Treads & Stair Nosings
Tuffmark
Tuff Mark Tape, White, 2"x100ft
Mfr # TM1102W
Zoro # G6516120
original price:
$70.11
36% off
new price: $44.19
/ea
$44.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester Over Lamination
- Length 100 ft.
- Standards ANSI Z535.1; ANSI A137.1; ASTM E303-93
- Legend No Legend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tuffmark
- MFR # TM1102W
- Zoro # G6516120
- Country of Origin Canada
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 2" |
Length | 100 ft. |
Details
Item | Tuff Mark Ultra Durable Floor Marking Tape |
Color | White |
Material | Polyester Over Lamination |
Standards | ANSI Z535.1; ANSI A137.1; ASTM E303-93 |
Legend | No Legend |
Description
Tuff Mark Tape,White,2 In.x100ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Condensate, 1 In.H (20417)
- 5.11 Taclite Pro Pant, Mens, TDU Green, 36x30 (74273)
- NEVS GHS Label - Reagent Exp Dt Made by Date 1-1/8" x 3" (GHS-0006)
- 2W INTERNATIONAL Full Face Respirator Bag, Green (FM-7440GR)
- TUFFMARK Tuff Mark Tape, Yellow/Black, 3"x100ft (TM1203YB)
- TUFFMARK Tuff Mark Tape, Blue, 2"x100ft (TM1102B)
- TUFFMARK Tuff Mark Tape, Red, 3"x100ft (TM1103R)
- TUFFMARK Tuff Mark Tape, Yellow, 3"x100ft (TM1103Y)
- TUFFMARK Lean/5S, Marker, Yellow + Shape, PK25 (LM120Y)
- TUFFMARK Tuff Mark Tape, Blue, 3"x100ft (TM1103B)
- WOOSTER PRODUCTS Anti-Slip Tape, Black, 2 in. x 30 ft. (GRAN12600)
- Tuffmark Anti-slip tapes, Treads & Stair Nosings