Shop All Anti-slip tapes, Treads & Stair Nosings
Tuffmark
Tuff Mark Tape, Red, 3"x100ft
Mfr # TM1103R
Zoro # G6516260
original price:
$81.67
36% off
new price: $51.89
/ea
$51.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester Over Lamination
- Length 100 ft.
- Standards ANSI Z535.1; ANSI A137.1; ASTM E303-93
- Legend No Legend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tuffmark
- MFR # TM1103R
- Zoro # G6516260
- Country of Origin Canada
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 3" |
Length | 100 ft. |
Details
Item | Tuff Mark Ultra Durable Floor Marking Tape |
Color | Red |
Material | Polyester Over Lamination |
Standards | ANSI Z535.1; ANSI A137.1; ASTM E303-93 |
Legend | No Legend |
Description
Tuff Mark Tape,Red,3 In.x100ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), White (P2ASW01A000)
- MCR SAFETY Industry Grade Cow Grain Driver, M, PK12 (32113M)
- CAR DEALER DEPOT Reusable Balloon Only: Used Cars-Blue (524-US)
- MAGID CutMaster HyperonLined HiViz Leather Driver GloveCut Level A5 (1244HVXXL)
- TUFFMARK Tuff Mark Tape, White, 2"x100ft (TM1102W)
- TUFFMARK Tuff Mark Tape, Orange, 2"x100ft (TM1102N)
- TUFFMARK Tuff Mark Tape, Yellow, 2"x100ft (TM1102Y)
- TUFFMARK Tuff Mark Tape, Yellow/Black, 3"x100ft (TM1203YB)
- TUFFMARK Tuff Mark Tape, Blue, 2"x100ft (TM1102B)
- TUFFMARK Tuff Mark Tape, Blue, 3"x100ft (TM1103B)
- CONDOR Anti-Slip Tread, Blk/Ylw, 6inx2ft, PK10 (GRAN5056)
- Tuffmark Anti-slip tapes, Treads & Stair Nosings