Shop All Anti-slip tapes, Treads & Stair Nosings
Tuffmark
Tuff Mark Tape, Green, 2"x100ft
Mfr # TM1102G
Zoro # G6516297
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester Over Lamination
- Length 100 ft.
- Standards ANSI Z535.1; ANSI A137.1; ASTM E303-93
- Legend No Legend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tuffmark
- MFR # TM1102G
- Zoro # G6516297
- Country of Origin Canada
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 2" |
Length | 100 ft. |
Details
Item | Tuff Mark Ultra Durable Floor Marking Tape |
Color | Green |
Material | Polyester Over Lamination |
Standards | ANSI Z535.1; ANSI A137.1; ASTM E303-93 |
Legend | No Legend |
Description
Tuff Mark Tape,Green,2 In.x100ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, 4XL (AG-12-CV-4XL)
- FOREST-LITE Wildland Fire Hose, Single Jacket, 50 ft L (G55H15FY50N)
- BRADY Label, 1 1/2 in W, Gray; Green (M7-30-428-CALI)
- SE-KURE Half Dome Mirror-Plastic Back, 32 (TCVO-PC-30T-PB)
- TUFFMARK Tuff Mark Tape, Yellow, 4"x100ft (TM1104Y)
- TUFFMARK Tuff Mark Tape, Orange, 2"x100ft (TM1102N)
- TUFFMARK Tuff Mark Tape, Blue, 2"x100ft (TM1102B)
- TUFFMARK Tuff Mark Tape, White, 2"x100ft (TM1102W)
- TUFFMARK Lean/5S, Marker, Orange, L Shape, PK25 (LM110N)
- TUFFMARK Tuff Mark Tape, Blue, 3"x100ft (TM1103B)
- JOHNSON LEVEL & TOOL 300' X 3" Red "Danger Do Not Enter" Tape, 1 Roll (3322)
- Tuffmark Anti-slip tapes, Treads & Stair Nosings