Shop All Anti-slip tapes, Treads & Stair Nosings
Tuffmark
Lean/5S, Marker, White, T Shape, PK25
Mfr # LM130W
Zoro # G6516312
$48.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6"
- Color White
- Material Vinyl Film
- Length 6"
- Legend No Legend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tuffmark
- MFR # LM130W
- Zoro # G6516312
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 6" |
Length | 6" |
Details
Item | Workplace Floor Organization Marker |
Color | White |
Material | Vinyl Film |
Legend | No Legend |
Description
Lean/5S,Marker,White,T Shape,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 4" Letter/Numb Stencils (839726)
- MOLDEX SparkPlugs Ear Plugs in PlugStation Dispenser, 250PK (HNG193)
- CONDOR Circuit Breaker Lockout, Red, 2-13/64" H (437R23)
- N-FERNO BY ERGODYNE Balaclava with Bump Cap, Universal, Black (6893ZI)
- TUFFMARK Tuff Mark Tape, Yellow, 3"x100ft (TM1103Y)
- TUFFMARK Tuff Mark Tape, Blue, 2"x100ft (TM1102B)
- TUFFMARK Tuff Mark Tape, Blue, 3"x100ft (TM1103B)
- TUFFMARK Tuff Mark Tape, Orange, 2"x100ft (TM1102N)
- TUFFMARK Lean/5S, Marker, Orange, L Shape, PK25 (LM110N)
- TUFFMARK Tuff Mark Tape, Yellow/Black, 3"x100ft (TM1203YB)
- MIGHTY LINE Floor marking, Yellow, 10x15in, Arrow, PK20 (ARROW15Y)
- Tuffmark Anti-slip tapes, Treads & Stair Nosings