Shop All Anti-slip tapes, Treads & Stair Nosings
Tuffmark
Lean/5S, Marker, White, + Shape, PK25
Mfr # LM120W
Zoro # G6516391
original price:
$64.00
12% off
new price: $55.79
/pk 25, $2.23/ea
$55.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6"
- Color White
- Material Vinyl Film
- Length 6"
- Legend No Legend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tuffmark
- MFR # LM120W
- Zoro # G6516391
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 6" |
Length | 6" |
Details
Item | Workplace Floor Organization Marker |
Color | White |
Material | Vinyl Film |
Legend | No Legend |
Description
Lean/5S,Marker,White,+ Shape,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 8 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick (497)
- GLOWEAR Safety Vest, Class 2, Hi-Vis, Reflective Tape, Mesh, 2XL/3XL, Lime (EGO20977)
- DUPONT Tyvek Isoclean Bouffant Cap, White, Universal, PK250 (IC729SWH0002500C)
- DUNLOP Size 9 Men's Steel Rubber Boot, Black (8610433)
- TUFFMARK Tuff Mark Tape, Yellow, 3"x100ft (TM1103Y)
- TUFFMARK Tuff Mark Tape, Blue, 2"x100ft (TM1102B)
- TUFFMARK Tuff Mark Tape, Blue, 3"x100ft (TM1103B)
- TUFFMARK Tuff Mark Tape, Yellow/Black, 3"x100ft (TM1203YB)
- TUFFMARK Tuff Mark Tape, Yellow, 4"x100ft (TM1104Y)
- TUFFMARK Lean/5S, Marker, Yellow + Shape, PK25 (LM120Y)
- HANDI TREADS Non-Slip Aluminum Tread, 30in x 3.75in, Gray, incl. screws (NST633730GYT)
- Tuffmark Anti-slip tapes, Treads & Stair Nosings