Shop All Anti-slip tapes, Treads & Stair Nosings
Tuffmark
Lean/5S, Marker, Red, + Shape, PK25
Mfr # LM120R
Zoro # G6516461
$70.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6"
- Color Red
- Material Vinyl Film
- Length 6"
- Legend No Legend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tuffmark
- MFR # LM120R
- Zoro # G6516461
- UPC # 00094728329802
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 6" |
Length | 6" |
Details
Item | Workplace Floor Organization Marker |
Color | Red |
Material | Vinyl Film |
Legend | No Legend |
Description
Lean/5S,Marker,Red,+ Shape,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Floor Marking Tape, Yellow, 36 yd, PK3 (971)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Black (10079479)
- PUREFLO NIOSH HEPA Filter (PF3000-02-002BP)
- SENSIT Cal Kit for Mfr. No. 906-00000-08 (881-00017)
- TUFFMARK Tuff Mark Tape, Blue, 2"x100ft (TM1102B)
- TUFFMARK Tuff Mark Tape, Yellow, 2"x100ft (TM1102Y)
- TUFFMARK Lean/5S, Marker, Orange, L Shape, PK25 (LM110N)
- TUFFMARK Tuff Mark Tape, White, 2"x100ft (TM1102W)
- TUFFMARK Tuff Mark Tape, Yellow, 4"x100ft (TM1104Y)
- TUFFMARK Tuff Mark Tape, Orange, 2"x100ft (TM1102N)
- ULTRATECH Retrofit ADA Warning Pad, Yellow, 2 x 2 ft. (750)
- Tuffmark Anti-slip tapes, Treads & Stair Nosings