Shop All Anti-slip tapes, Treads & Stair Nosings
Tuffmark
Lean/5S, Marker, Orange, + Shape, PK25
Mfr # LM120N
Zoro # G6516349
original price:
$61.16
8% off
new price: $55.79
/pk 25, $2.23/ea
$55.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6"
- Color Orange
- Material Vinyl Film
- Length 6"
- Legend No Legend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tuffmark
- MFR # LM120N
- Zoro # G6516349
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 6" |
Length | 6" |
Details
Item | Workplace Floor Organization Marker |
Color | Orange |
Material | Vinyl Film |
Legend | No Legend |
Description
Lean/5S,Marker,Orange,+ Shape,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Women's Outscape Slip On (OSSW000 M 075)
- PIG Spill Containment Pallet, 2-Drum, 53" L (PAK605-WD)
- SALISBURY Elec. Glove Protector, 11-1/2, Wht/Org, PR (ILPG5S/11)
- ANSELL Hyflex Electrical Gloves, Class 00, Sz 9, PR (CLASS 00 Y 14)
- TUFFMARK Tuff Mark Tape, Yellow, 4"x100ft (TM1104Y)
- TUFFMARK Tuff Mark Tape, Blue, 3"x100ft (TM1103B)
- TUFFMARK Tuff Mark Tape, Blue, 2"x100ft (TM1102B)
- TUFFMARK Tuff Mark Tape, Red, 3"x100ft (TM1103R)
- TUFFMARK Tuff Mark Tape, Yellow, 2"x100ft (TM1102Y)
- TUFFMARK Tuff Mark Tape, Yellow, 3"x100ft (TM1103Y)
- CONDOR Tape, Roll, 2" W, 108 ft. L, Yellow/Black (6FXV7)
- Tuffmark Anti-slip tapes, Treads & Stair Nosings